Shop All Cut-Off Wheels
Makita
Cut-Off Wheel, 36 Grit, 9"x0.079"x7/8
Mfr # E-03012
Zoro # G300690359
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Grit 36
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 9 in
- Abrasive Wheel Type Type 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # E-03012
- Zoro # G300690359
- UPC # 088381560368
- Country of Origin China
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 9 in |
Arbor Hole Size | 7/8 in |
Connector Size | 7/8 in |
Overall Diameter | 9 in |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Grit | 36 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Thickness | 0.079 in |
Application | Channel, Ferrous Metal, Pipe, Sheet, Stainless Steel |
Item | Abrasive Cut-Off Wheel |
Diamond Knockout | No |
Grit | 36 |
Max. RPM | 6,650 RPM |
Specifications | Designed for a Faster Cutting Experience While Cutting Metal |
Primary Material Applicationn | Stainless Steel, Steel |
Wheel Type | Type 1 |
Connector Type | Unthreaded Hole |
Overall Thickness | 0.079 in |
Reinforced Status | Reinforced |
Compatible Tool Type | High-Speed Electric Saw, High-Speed Gas Saw |
Maximum Operating Speed | 6,650 RPM |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 36, Connector Size 7/8 in, Connector Type Unthreaded Hole, Overall Diameter 9 in, Overall Thickness 0.079 in, Compatible Tool Type High-Speed Electric Saw, High-Speed Gas Saw, Primary Material Applicationn Stainless Steel, Steel, Wheel Type Type 1, Maximum Operating Speed 6,650 RPM, Reinforced Status Reinforced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 3" BobCat Mini Abrasive Flap Disc, Flat (TY27), Type S Mount, 60Z (50914)
- DYNABRADE Belt, 120G, 3/4"X18" (79037)
- MERIT Cloth DiscCeramic Alumina Plus QuickChng (08834160449)
- VSM 7" x 7/8" Coated Fiber Disc 120 Grit PK50 (102003)
- MAKITA 14" x 7/64" x 1" Abrasive Cut-Off Wheel, 5/pk (B-10849-5)
- MAKITA 14" x 1/8" x 1" Abrasive Cut-Off Wheel, Ferrous Metals, 10/pk (965-210-212)
- MAKITA X-LOCK 5x0.045x7/8" Metal and Stainle (E-00474)
- MAKITA CUT OFF WHEELS 4X.100X5/8 25/PK (MPA-98815-25)
- MAKITA CUTOFF WHEEL 5" X .032" X 7/8" ULTRATHIN (MPB-46165)
- MAKITA X-LOCK 4 1/2x0.045x7/8" Metal and Sta (E-00446)
- WEILER CW, 4-1/2" x 1/16" x 7/8", A60TWB (56103)
- Makita Cut-Off Wheels