Shop All Tool Storage Accessories
Makita
Customizable Foam Insert for Interlocking Cases
Mfr # T-02571
Zoro # G0378430
Not eligible for select promotions
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 0
- Width 15 1/8 in
- Material Foam
- Features Dense Foam Holds Tools Firmly in Place and Protects them from Sudden Impact
- For Use With Makita Interlocking Cases
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # T-02571
- Zoro # G0378430
- UPC # 088381444415
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Width | 15 1/8 in |
Length | 2 1/2 in |
Height | 11 1/4 in |
Overall Width | 15 1/2 in |
Overall Length | 11 5/8 in |
Overall Height | 2 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tool Storage Foam Inserts |
Number of Compartments | 0 |
Material | Foam |
Features | Dense Foam Holds Tools Firmly in Place and Protects them from Sudden Impact |
For Use With | Makita Interlocking Cases |
Color | Gray |
Tool Storage Type Included | Tool Tray/Drawer Organizer |
Compatible with Product Type | Makita Interlocking Case |
Compatible with Manufacturer Model No. | 197210-9, 197211-7, 197212-5, 197213-3, 198276-2 |
Part of a Modular System | Yes |
Customizable | Yes |
Number of pieces | 1 |
Compatible Grainger Part Number | 44YV57, 44YV58, 44YV61, 44YV63, 53KJ80 |
Description
Tool Storage Foam Inserts, Color Gray, Compatible with Grainger Part Number 44YV57, 44YV58, 44YV61, 44YV63, 53KJ80, Compatible with Manufacturer Model No. 197210-9, 197211-7, 197212-5, 197213-3, 198276-2, Compatible with Product Type Makita Interlocking Case, Customizable Yes, Features Dense Foam Holds Tools Firmly in Place and Protects them from Sudden Impact, For Use With Makita Interlocking Cases, Material Foam, Number of Compartments 0, Overall Height 2 1/2 in, Overall Length 11 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Ratchet (M-52EHFA)
- INNOVATIVE COMPONENTS Pop Pin Weld On Barrel, 3/8" Tip Dia., 0.600"L, Ball Knob (GI3/8-1.5-B--B3)
- OSG Pipe Tap, 2"-11-1/2, Taper, 7 Flutes, NPT (1311000)
- HHIP 1/32-1/2" JT3 Ball Bearing Drill Chuck With Key (3700-1094)
- FLUKE Fluke C125 Soft meter Case, Detachable Front Pocket (C125)
- TEKTON 1/2 Inch Drive x 13 Inch Socket Rail, 10 Clips (Red) (OSR22110)
- TITAN Mini Magnectic Tray (TIT11195)
- K-TOOL INTERNATIONAL Punches/Chisels Display Board (KTI0831)
- NANUK CASES Customized Foam Insert (970), 970-FOAM_MATRICE 300 (970-FOAM_MATRICE 300)
- NANUK CASES TSA Latches Kit (S903-0101-KIT)
- FASTCAP Black Kaizen Foam 24 in. x 48 in. x 20 mm (FC.KF20.2X4.BL)
- Makita Tool Storage Accessories