Shop All Portable Vacuums
Makita
Cordless Wet/Dry Dust Extractor/Vacuum
Mfr # GCV01Z
Zoro # G006171428
product price: $649.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$649.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Flow 148 cfm
- Vacuum Filtration Type Standard
- Vacuum Hose Dia. 1 1/4 in
- Vacuum Collection Type Disposal Bag
- Tank Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # GCV01Z
- Zoro # G006171428
- UPC # 088381753210
- Country of Origin China
- Category Portable Vacuums
Dimensions
Vacuum Hose Dia. | 1 1/4 in |
Vacuum Hose Length | 5.5 ft |
Overall Width | 13 1/8 in |
Overall Length | 14 3/8 in |
Hose Diameter | 1 1/4 in |
Description
Dust Extractor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIPE-A-WAY Wipe-A-Way Center Pull Dispenser, Black (WA-FAC-DISP)
- PIG Sorbents, 1 gal, 16 in x 25 ft, Universal, Blue, Polyester, Polypropylene (MAT1625)
- KOHLER 8-Gallon Loft Stainless Steel Step Can (20941-BST)
- HARPER Giant Sweeping Broom, 48" Metal Hndle, 16" (4047)
- MAKITA 18V LXT® Compact Vacuum Kit (2.0Ah) (XLC02RB1W)
- MAKITA 18V LXT® Compact Vacuum Kit (2.0Ah) (XLC02R1B)
- MAKITA Handheld Vacuum, 18 V, Cordless (XLC07SY1)
- MAKITA 36V (18V X2) LXT® Brushless Robotic Vacuum Kit (5.0Ah) (DRC200PT)
- MAKITA Lxt Brushless 4-Speed Cyclonic Compa 18V (XLC11ZW)
- MAKITA Extension Tube (197723-0)
- ATRIX High Capacity ESD Safe HEPA Vacuum (HCVAC7H-ESD)
- Makita Portable Vacuums