Shop All Portable Vacuums
Makita
Cordless Vacuum Kit, HEPA Filtration
Mfr # XCV09PT + BL1850B-2
Zoro # G704391708
product price: $1,177.99
/ea
Free Shipping & Returns
$1,177.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 36 V
- Vacuum Filtration Type HEPA
- Weight 9.9 lb
- Vacuum Collection Type Reusable Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XCV09PT + BL1850B-2
- Zoro # G704391708
- UPC # 088381869904
- Country of Origin Multiple
- Category Portable Vacuums
Dimensions
Hose Length | 3 ft |
Hose Dia. | 1 in |
Height | 14 3/4 in |
Description
Backpack Vacuum, Vacuum Power Source Cordless, Vacuum Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 microns, Vacuum Collection Type Reusable Bag, Vacuum Capacity 1/2 gal, Vacuum Pickup Type Dry, Vacuum Air Flow 70 cfm, Static Pressure 44 in, Weight 9.9 lb, Height 14 3/4 in, Sound Level 69 dB, Motor Efficiency Type Brushless, Number of Motor Stages 2, Frequency None, Hose Dia. 1 in, Hose Length 3 ft, Plug Type Cordless, Voltage 36 V, Cordless Tool Battery Type Li-Ion
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Gritted Oil-Based Sweeping Compound (24WJ58)
- LUNDMARK TSP No Scent Hard Surface Cleaner 1 lb Powder (3287P001-6)
- RUBBERMAID COMMERCIAL 52" Push In Mop Handle, Steel (FGQ74900YL00)
- THEOCHEM LT 32 - 4/1 GL CASE, Machine Dishwashing Liquid, 4PK (100026-99990-7G)
- MAKITA 36V (18V X2) LXT® Brushless Robotic Vacuum Kit (5.0Ah) (DRC200PT)
- MAKITA Cordless Compact Vacuum (GLC01Z)
- MAKITA Robotic Vacuum Cleaner, 18V, 0.66 gal Tank (DRC200PT + XLC02ZW)
- MAKITA Backpack Dry Vacuum, 18V, 1.6 gal. (XCV17PG)
- MAKITA 18V LXT® Compact Vacuum (XLC02ZB)
- MAKITA Handheld Vacuum, 18 V, Cordless (XLC07SY1)
- FLEXCART Canister Vacuum, Corded, HEPA Filtration (FC-ALR-HEPA)
- Makita Portable Vacuums