Shop All Portable Vacuums
Makita
Cordless Vacuum, 18.0V, Battery Included
Mfr # XCV09PT + BL1850B-2
Zoro # G9226391
product price: $1,177.99
/ea
Free Shipping & Returns
$1,177.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Vacuum Filtration Type HEPA
- Weight 9.9 lb
- Vacuum Collection Type Disposable Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XCV09PT + BL1850B-2
- Zoro # G9226391
- UPC # 088381869911
- Country of Origin Multiple
- Category Portable Vacuums
Dimensions
Hose Dia. | 1 in |
Height | 14-3/4 in |
Tank Size | 0.5 gal. |
Hose Length | 3 ft |
Vacuum Hose Length | 3-1/4 ft. |
Vacuum Hose Dia. | 1" |
Description
Backpack Vacuum, Vacuum Power Source Cordless, Vacuum Filtration Type HEPA, Filter Efficiency 99.97 Percent at 3 microns, Vacuum Collection Type Disposable Bag, Vacuum Capacity 1/2 gal, Vacuum Pickup Type Dry, Vacuum Air Flow 70 cfm, Static Pressure 44 in, Weight 9.9 lb, Sound Level 69 dB, Number of Motor Stages 2, Hose Dia. 1 in, Hose Length 3 ft, Voltage 18 V, Cordless Tool Battery Type Li-Ion, Includes Battery Yes, No. Batteries Included 2, Battery Capacity 5 Ah, Includes Charger Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREEN KLEAN MICROPLUS Green Klean MicroPlus For Shop Vac 906-73-00 16 - 22 Gallon High Efficiency 540-25 Replacement Paper Filter Bag For Drywall Dust Pack of 10 (GK-54025)
- TOUGH GUY Toilet Tissue Dispenser, SS (1ECK1)
- FRAGANZIA Multi-Purpose Cleaner, 175 oz. Bottle, Spring, 3 PK (31524)
- RUBBERMAID COMMERCIAL 60" Slide On Wet Mop Handle, Wood (FGH116000000)
- MAKITA Cordless Compact Vacuum (GLC01R1)
- MAKITA 18V LXT® Compact Vacuum Kit (2.0Ah) (XLC02R1B)
- MAKITA Robotic Vacuum Cleaner, 18V, 0.66 gal Tank (DRC200PT + XLC02ZW)
- MAKITA Backpack Dry Vacuum, 18V, 1.6 gal. (XCV17Z)
- MAKITA Cordless Combination Kit, 2 Tools, 18V DC (XCV09Z + XLC02ZW)
- MAKITA 18V LXT® Compact Vacuum (XLC01ZB)
- AMK AMK T-36 36 in. W Terminator (T-36)
- Makita Portable Vacuums