Shop All Upright Vacuums
Makita
Cordless Upright Vacuum, Disposable Bag
Mfr # GLC02R1
Zoro # G911800185
product price: $597.99
/ea
Free Shipping & Returns
$597.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Capacity 1/8 gal
- Standards UL Listed
- Vacuum Collection Type Disposable Bag
- Battery Capacity 2 Ah
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # GLC02R1
- Zoro # G911800185
- UPC # 088381757805
- Country of Origin China
- Category Upright Vacuums
Dimensions
Cleaning Path Width | 9 in |
Details
Vacuum Capacity | 1/8 gal |
Item | Cordless Upright Vacuum |
Standards | UL Listed |
Vacuum Collection Type | Disposable Bag |
Battery Capacity | 2 Ah |
Cordless Tool Battery Type | Li-Ion |
Sound Level | 65 dBA |
Plug Type | Cordless |
Vacuum Filtration Type | Standard |
Vacuum Power Source | Cordless |
Static Pressure | 84 in |
No. Batteries Included | 1 |
Voltage | 40 V |
Includes Battery | Yes |
Includes Charger | Yes |
Battery Run Time | 64 min |
Battery Charge Time | 22 min |
Vacuum Air Flow | 42 cfm |
Weight | 4 lb |
Includes | (5) 330 mL Disposable Paper Filter Bags, 40V Max XGT Rapid Optimum Charger, 500 mL Reusable Cloth Dust Bag, 6 in White Crevice Nozzle, 9 in White Floor Nozzle, Dust Bag, Paper Filter (5-pack), White Crevice Nozzle Holder, White Extension Attachment |
Features | Ergonomic Design for Operator Comfort, LED Light for Improved Visibility and Low Battery Charge Indicator, Quiet Operating Sound Level of 65 Db(A) on High Setting and 54 Db(A) on Low Setting, Rubberized Soft Grip Provides Increased Comfort, Protects Against Overload, Over-Discharge and Overheating, Dual-Fan Charger Circulates Air to Cool the Battery, Digital Display Indicates Battery Charge Level, Use Genuine Makita Batteries and Chargers |
Motor Efficiency Type | Brushless |
Description
Compact Stick Vacuum, Vacuum Power Source Cordless, Vacuum Collection Type Disposable Bag, Vacuum Capacity 1/8 gal, Vacuum Filtration Type Standard, Cleaning Path Width 9 in, Vacuum Air Flow 42 cfm, Static Pressure 84 in, Sound Level 65 dBA, Weight 4 lb, Motor Efficiency Type Brushless, Voltage 40 V, Cordless Tool Battery Type Li-Ion, Includes Battery Yes, No. Batteries Included 1, Battery Capacity 2 Ah, Battery Charge Time 22 min, Battery Run Time 64 min, Includes Charger Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.