Shop All Upright Vacuums
Makita
Cordless Upright Vacuum, Cordless, Bagless
Mfr # XLC03R1BX4/BL1850B
Zoro # G000720486
product price: $525.99
/ea
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Vacuum Capacity 1/4 gal
- Length 40 in
- Number of Motor Stages 1
- Battery Charge Time 1 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XLC03R1BX4/BL1850B
- Zoro # G000720486
- Country of Origin Multiple
- Category Upright Vacuums
Dimensions
Length | 40 in |
Head Height Adjustment | 1-Position |
Cleaning Path Width | 8 1/2 in |
Description
Dust Extractor, Vacuum Power Source Cordless, Vacuum Collection Type Bagless, Vacuum Capacity 1/4 gal, Vacuum Filtration Type Standard, Vacuum Pickup Type Dry, Cleaning Path Width 8 1/2 in, Vacuum Air Flow 49 cfm, Weight 2.7 lb, Motor Efficiency Type Brushless, Number of Motor Stages 1, Frequency None, Voltage 18 V, Cordless Tool Battery Type Li-Ion, Includes Battery Yes, No. Batteries Included 2, Battery Capacity 1.5 Ah, 2 Ah, 3 Ah, 4 Ah, 5 Ah, 6 Ah, Battery Charge Time 1 hr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 10"L, 1-3/4" Blue Trim Scrub Brush, Replacement Brush Head (4KNC6)
- UNGER Green Power Squeegee Rubber 10 Pack 14 Inch (RR35G)
- PIG Sorbents, 12 gal, 3 in x 48 in, Oil, White, Cellulose (SKM210)
- KLEEN HANDLER Nano Microbial Cut End Finish Mop, Blue/White (BLKH-ES-NMFM-1WBL-3)
- MAKITA Handheld Canister Vacuum, Plastic (XLC07Z)
- MAKITA Cordless Upright Vacuum, Cordless, Bagless (XLC02RB1W/BL1820B)
- MAKITA 18V LXT® Brushless Compact Vacuum, Trigger Lock (XLC03ZWX4)
- MAKITA Upright Vacuum, 67cfm, HEPA, 1 1/4gal. (XCV19Z)
- MAKITA Cordless Upright Vacuum, Bagless, 40 V (GLC01M1)
- MAKITA 18V LXT® Brushless Compact Vacuum, Trigger Lock (XLC03ZBX4)
- METROVAC MetroVac Electric Broom / Portable Hand Vacuum 500W (ES-105)
- Makita Upright Vacuums