Shop All Upright Vacuums
Makita
Cordless Upright Vacuum, Bagless, 40 V
Mfr # GLC03R1
Zoro # G610111919
product price: $560.99
/ea
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Vacuum Capacity 7/100 gal
- Includes Charger Yes
- Voltage 40 V
- Vacuum Collection Type Bagless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # GLC03R1
- Zoro # G610111919
- UPC # 088381765510
- Country of Origin China
- Category Upright Vacuums
Dimensions
Cleaning Path Width | 9 in |
Description
Compact Stick Vacuum, Vacuum Power Source Cordless, Vacuum Collection Type Bagless, Vacuum Capacity 7/100 gal, Vacuum Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 microns, Vacuum Pickup Type Dry, Cleaning Path Width 9 in, Vacuum Air Flow 35 cfm, Static Pressure 80 in, Sound Level 65 dBA, Weight 5.7 lb, Motor Efficiency Type Brushless, Number of Motor Stages 2, Voltage 40 V, Cordless Tool Battery Type Li-Ion, Includes Battery Yes, No. Batteries Included 1, Battery Capacity 2 Ah
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Cleaning Vinegar, Jug, 1 gal, Ready to Use, Fresh Fragrance, 4 Pack (45TW63)
- 3M Deodorizer, 2L Bottle (12L)
- VIKAN Replacement Squeegee Blade, 10"L, Rubber (77313)
- ZOGICS Clean Starter Pack, 32 oz, 6PK (CLNStarterPack-6)
- MAKITA Upright Vacuum, 67cfm, HEPA, 1 1/4gal. (XCV19Z)
- MAKITA Cordless Upright Vacuum, Bagless, 40 V (GLC01M1)
- MAKITA Cordless Upright Vacuum, Disposable Bag (GLC02Z)
- MAKITA Cordless Upright Vacuum, Bagless, 40 V (GLC03Z)
- MAKITA Upright Vacuum, 67cfm, HEPA, 1 1/4gal. (XCV19PG)
- MAKITA 18V LXT® Brushless Compact Vacuum, Trigger Lock (XLC03ZWX4)
- ORECK ORECK Paper Bag, Advanced Fine Filtration Upright Vacuum (U2000R-1)
- Makita Upright Vacuums