Shop All Upright Vacuums
Makita
Cordless Upright Vacuum, Bagless, 40 V
Mfr # GLC01M1
Zoro # G710111918
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Vacuum Capacity 3/16 gal
- Motor Efficiency Type Brushless
- Standards UL Listed
- Sound Level 65 dBA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # GLC01M1
- Zoro # G710111918
- UPC # 088381772815
- Country of Origin China
- Category Upright Vacuums
Dimensions
Cleaning Path Width | 9 in |
Details
Promotion Restriction | Not eligible for promotion |
Vacuum Capacity | 3/16 gal |
Item | Cordless Upright Vacuum |
Motor Efficiency Type | Brushless |
Standards | UL Listed |
Sound Level | 65 dBA |
Voltage | 40 V |
Vacuum Collection Type | Bagless |
Weight | 2.8 lb |
Vacuum Filtration Type | HEPA |
Includes Battery | Yes |
Vacuum Air Flow | 42 cfm |
Description
Compact Stick Vacuum, Vacuum Collection Type Bagless, Vacuum Capacity 3/16 gal, Vacuum Filtration Type HEPA, Cleaning Path Width 9 in, Vacuum Air Flow 42 cfm, Sound Level 65 dBA, Weight 2.8 lb, Motor Efficiency Type Brushless, Voltage 40 V, Includes Battery Yes, Power Cord Length Not Applicable, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN VIKAN White 20" Polypropylene Floor Squeegee (77535/29385)
- SPILLTECH Sorbents, 8 gal, 3 in x 48 in, Universal, Gray, Spunbound Polypropylene (GSO410)
- RUBBERMAID COMMERCIAL 54" Mop and Broom Handles, 1" Dia, Gray/Yellow, Fiberglass (FGH145000000)
- DAWN Liquid Dishwashing, 5 gal., Original (70681)
- MAKITA 18V LXT® Brushless Compact Vacuum, Trigger Lock (XLC03ZBX4)
- MAKITA Cordless Upright Vacuum, Disposable Bag (GLC02Z)
- MAKITA Upright Vacuum, 67cfm, HEPA, 1 1/4gal. (XCV19Z)
- MAKITA Upright Vacuum, 67cfm, HEPA, 1 1/4gal. (XCV19PG)
- MAKITA Cordless Upright Vacuum, Cordless, Bagless (XLC02R1B/BL1820B)
- MAKITA 18V LXT® Brushless Compact Vacuum, Trigger Lock (XLC03ZWX4)
- TORNADO Carpet Vacuum Wide Area 115V (93030)
- Makita Upright Vacuums