Shop All Upright Vacuums
Makita
Cordless Upright Vacuum, 8", 42cfm, 2.9lb
Mfr # XLC09R1B
Zoro # G010481834
Free Shipping & Returns
Not eligible for select promotions
$388.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Vacuum Capacity 1/4 gal
- Width 4 7/16 in
- Length 19 3/4 in
- Includes Battery Yes
- Sound Level 65 dBA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # XLC09R1B
- Zoro # G010481834
- UPC # 088381781350
- Country of Origin China
- Category Upright Vacuums
Dimensions
Width | 4 7/16 in |
Length | 19 3/4 in |
Height | 6 in |
Cleaning Path Width | 8 in |
Description
4-Speed Vacuum Kit, Vacuum Power Source Cordless, Vacuum Collection Type Bagless, Vacuum Capacity 1/4 gal, Vacuum Filtration Type Standard, Cleaning Path Width 8 in, Vacuum Air Flow 42 cfm, Static Pressure 72.3 in, Sound Level 65 dBA, Weight 2.9 lb, Motor Efficiency Type Brushless, Number of Motor Stages 4, Power 125 W, Voltage 18 V, Cordless Tool Battery Type Li-Ion, Includes Battery Yes, No. Batteries Included 1, Battery Capacity 2 Ah, Battery Charge Time 25 min, Battery Run Time 23 min
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK Sleeve Filter, Wet/Dry, Main Filter (61909800)
- SPARTA 8 in W Pipe and Valve Brush, White, Polypropylene (45008EC02)
- TENNANT Floor Scrubber, 1.5 gal, 18 in Path (1251236)
- PITT PLASTICS 36"x58" 1.8mm 55 gal. XX Heavy Performance Roll Can Liner, PK50 (TM60XK)
- MAKITA Cordless Upright Vacuum, Bagless, 40 V (GLC03R1)
- MAKITA Upright Vacuum, 67cfm, HEPA, 1 1/4gal. (XCV19Z)
- MAKITA Upright Vacuum, 67cfm, HEPA, 1 1/4gal. (XCV19PG)
- MAKITA Cordless Upright Vacuum, Bagless, 40 V (GLC03Z)
- MAKITA Cordless Upright Vacuum, Cordless, Bagless (XLC02RB1W/BL1820B)
- MAKITA 18V LXT® Brushless Compact Vacuum, Trigger Lock (XLC03ZWX4)
- BISSELL UPRIGHT VACUM BAGLSS 44in. (3533)
- Makita Upright Vacuums