Shop All Electric Sanders
Makita
Cordless Sheet Sander, 14000 RPM, H 6 in
Mfr # XOB02Z
Zoro # G210845696
product price: $143.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V
- Orbit Size 0 in
- Maximum Motor Speed 14,000 RPM
- Abrasive Shape Square
- Motor Type Brushless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XOB02Z
- Zoro # G210845696
- UPC # 088381760799
- Country of Origin China
- Category Electric Sanders
Dimensions
Orbit Size | 0 in |
Sheet Type & Size | 1/4 Sheet ( 4 1/2 in x 5 1/2 in ) |
Tool Width | 4 3/8 in |
Tool Height | 6 in |
Tool Length | 6 3/4 in |
Sheet Size | 4 1/2 in x 5 1/2 in |
Description
Cordless Sheet Sander, Power Source Cordless, Product Type Sheet Sander, Abrasive Shape Square, Sheet Size 4 1/2 in x 5 1/2 in, Abrasive Mount Type Clamp, Speed Settings Variable, Battery Platform 18V LXT, Bare Tool/Battery Included Bare Tool, Number of Batteries Included 0, Battery Capacity Not Applicable, Orbit Size 0 in, Grip Type Palm, Voltage 18 V, Number of Chargers Included 0, Cordless Tool Kit Contents (1) Bare Tool, Dust Collection Type Included Dust Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 6-point Metric Full Polish Combination Wrenches (81756)
- GREENLEE Cord (39837)
- KNIPEX Water Pump Pliers, 10" 1000V Insulated (87 26 250)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.160" Min Bore dia, Max. Bore Depth: 0.900" (BB-160900X)
- MAKITA 6" Random Orbit Sander (BO6030)
- MAKITA Cordless Sheet Sander, 12000 RPM, H (XOB03Z)
- MAKITA Wheel Sander (9741)
- MAKITA 7'' Vertical Polisher (PV7001C)
- MAKITA 1/4 Sheet Finishing Sander with Case (BO4556K)
- MAKITA 1-1/8" x 21" Belt Sander (9031)
- JET Jwds-1632Osc Drum Sander W Stand (723525)
- Makita Sanders & Accessories