Shop All Electric Shears
Makita
Cordless Shear, Battery Included
Mfr # XNJ01Z/BL1850B
Zoro # G500719973
Free Shipping & Returns
$601.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18.0 V
- Steel Capacity 16 ga
- Stainless Steel Capacity 18 ga
- Speed Range 0 to 1,900 spm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # XNJ01Z/BL1850B
- Zoro # G500719973
- Country of Origin Multiple
- Category Electric Shears
Dimensions
Min. Radius | 1 3/4 in |
Tool Length | 12 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cordless Shear |
Voltage | 18.0 V |
Steel Capacity | 16 ga |
Stainless Steel Capacity | 18 ga |
Speed Range | 0 to 1,900 spm |
Cordless Tool Battery Type | Li-Ion |
Series | 18V LXT(R) |
Corded/Cordless | Cordless |
Battery Included | 38XU33 |
Battery Pack Replacement | 33RT41, 33RT43, 38XU33, 4NNN2, 52RW97 |
Battery Capacity | 1.5 Ah, 2.0 Ah, 3.0 Ah, 4.0 Ah, 5.0 Ah, 6.0 Ah |
Included Charger | No |
Charger Replacement | 4NNN4 |
Includes | (1) 18V LXT(R) Lithium-Ion Cordless 16 Gauge Nibbler, (1) 18V LXT(R) Lithium-Ion 5.0 Ah Battery |
Waste Curl | 7/32 in |
Tool Weight | 4.8 lb |
Description
Cordless Shear, Battery Capacity 1.5 Ah, 2.0 Ah, 3.0 Ah, 4.0 Ah, 5.0 Ah, 6.0 Ah
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Rebar Cutter Masonry Drill Bit 1-1/8" x 12"L, Straight (RCSS2168)
- DRILL AMERICA 3/4" to 1-5/16" Ball Joint Taper Reamer (DWRBJR3/4)
- HHIP 3" 3-Jaw Chuck 1-10 Threaded Backplate (3900-3111)
- HOUGEN Pilot-1 in. for 7/16 to 9/16 in. 12,000-Series Cutters (10531)
- MAKITA 12V max CXT® Multi-Cutter (PC01Z)
- MAKITA 10 Gauge Nibbler (JN3201)
- MAKITA 16 Gauge Nibbler (JN1601)
- MAKITA 16 Gauge Shear (JS1602)
- MAKITA Shear, 18V DC, Brushless 14 ga (XSJ04Z)
- MAKITA Fiber Cement Shear (JS8000)
- DEWALT Cordless Shear Kit, 18 ga., 20V (DCS491M2/DCL043)
- Makita Electric Shears