Shop All Electric Shears
Makita
Cordless Shear, 18V
Mfr # XSJ03Z
Zoro # G309334414
product price: $377.00
/ea
Free Shipping & Returns
$377.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18V DC
- Speed Range 0 to 3,000 stroke/min
- Series LXT
- Battery Series 18V LXT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XSJ03Z
- Zoro # G309334414
- UPC # 088381899802
- Country of Origin China
- Category Electric Shears
Dimensions
Minimum Cutting Radius | 7 in |
Overall Length | 13 5/8 in |
Description
Shear, Primary Material Application Sheet Metal, Voltage 18V DC, Shear Style Double Cut, Capacity Stainless Steel 16 ga, Capacity Steel 14 ga, Minimum Cutting Radius 7 in, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Maximum Strokes per Minute 3,000 stroke/min, Minimum Strokes per Minute 0 stroke/min, Battery Series 18V LXT, Number of Batteries Included 0, Charger Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA Utility Blade, SS, Round Point, PK10 (SKB-2S-R/10B)
- DRILL AMERICA #6 HSS Straight Flute Taper Pin Reamer (DWRRTP6)
- VERMONT GAGE Taperlock Thread Plug Gage, 5/8"-24 Size (301149010)
- DE-STA-CO Toggle Clamp, Vert Hold, 1400 Lb, H 9.08 (2010-UR)
- MAKITA 18 Gauge Straight Shear (JS1300)
- MAKITA 10 Gauge Nibbler (JN3201)
- MAKITA 12V max CXT® Multi-Cutter Kit (2.0Ah) (PC01R3)
- MAKITA 16 Gauge Nibbler (JN1601)
- MAKITA 10 Gauge Shear (JS3201)
- MAKITA Fiber Cement Shear (JS8000)
- FEIN Nibbler, 1,500 spm, 2.9A, 1 1/4" Cut Radius (BLK 1.6E)
- Makita Power Shears