Shop All Rotary Hammers
Makita
Cordless Rotary Hammer Kit, 36.0V, Li-Ion
Mfr # XRH08PT + XWT15Z
Zoro # G500720078
product price: $967.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$967.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XRH08PT + XWT15Z
- Zoro # G500720078
- Country of Origin China
- Category Rotary Hammers
Details
Promotion Restriction | Not eligible for promotion |
Item | Cordless Rotary Hammer Kit,36.0V,Li-Ion |
Description
Cordless Rotary Hammer Kit,36.0V,Li-Ion
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Bit screwdriver SizeT 20 TORX Size3, 8 mm hex C 6, 3 L.26 mm (08160020)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TC TiCN 1/2x1/2x2x4 (C32681)
- WESTWARD 1/4 in Drive, 3.5mm Triple Square Metric Socket, 12 Points (53YR51)
- HANSON 1/4" - 18 NPT Taper Tap (1903)
- MAKITA 18V LXT® BL 11/16" SDS-PLUS Rotary Hammer Kit, HEPA Vac, AWS™ (5.0Ah) (XRH12TW)
- MAKITA Rotary Hammer, 7.5A, 120V AC, 4500bpm (HR3011FCK)
- MAKITA Rotary Hammer, 13.5A @ 120V, 130 to 280rpm (HR4510C)
- MAKITA 1" SDS-PLUS D-Handle Rotary Hammer (HR2475)
- MAKITA 18V LXT® Brushless 1" SDS-PLUS Rotary Hammer Kit (5.0Ah) (XRH01T)
- MAKITA Rotary Hammer, 1-3/16", SDS-PLUS, L-Shape (HR3001CK)
- DEWALT 60V MAX* 1-9/16 in. Brushless SDS MAX Combination Rotary Hammer Kit (DCH481X2)
- Makita Rotary and Demolition Hammers