Shop All Rotary Hammers
Makita
Cordless Rotary Hammer, Battery Included
Mfr # XRH10PTW/XWT15Z/BL1850B
Zoro # G900689340
product price: $1,334.99
/ea
Free Shipping & Returns
$1,334.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Chuck Type SDS Plus
- Voltage 18 V, 36 V
- No Load RPM 0 to 980
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XRH10PTW/XWT15Z/BL1850B
- Zoro # G900689340
- Country of Origin Multiple
- Category Rotary Hammers
Dimensions
Tool Length | 5 5/8 in, 14 3/4 in |
Description
Cordless Rotary Hammer, Voltage 18 V, 36 V, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 3/16 in to 5/8 in, Core Bit Capacity in Concrete 1 1/8 in, Blows per Minute 0 bpm to 5,000 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer and Rotate, Hammer Only, Rotate Only, Brushless Motor Yes, Cordless Tool Kit Contents (1) Charger, (1) Impact Wrench, (1) Rotary Hammer, (3) Batteries, Battery Capacity 5.0 Ah, Core Bit Capacity 2 1/8 in, Impact Energy 2.3 ft-lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Blades, Material Steel, 5 7/8" L, 5 7/8" W (28934)
- WIHA 8 Piece Metric T-Shape Hex Key Set, 54095 (54095)
- STARRETT Machinists Level, 8 In, 2 Vials (98-8)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #38 (C70171)
- MAKITA 1-1/8'' SDS-PLUS Rotary Hammer, 7.0A (HR2811F)
- MAKITA 1" SDS-PLUS D-Handle Rotary Hammer (HR2475)
- MAKITA 18V LXT® BL 11/16" SDS-PLUS Rotary Hammer Kit, HEPA Vac, AWS™ (5.0Ah) (XRH12TW)
- MAKITA Rotary Hammer, 7.5A, 120V AC, 4500bpm (HR3011FCK)
- MAKITA 36V (18V X2) LXT® BL 1-9/16" SDS-MAX Rotary Hammer Kit, AWS™ (5.0Ah) (XRH07PTUN)
- MAKITA Makita® HR2641 1" AVT® Rotary Hammer, accepts SDS-PLUS bits (D-Handle) (HR2641)
- MAKITA 1-9/16" SDS-MAX Rotary Hammer, 10.0A (HR4002)
- Makita Rotary and Demolition Hammers