Shop All Portable Vacuums
Makita
Cordless Robotic Vacuum, 5 Ah, 18 V
Mfr # DRC300PT
Zoro # G210112026
Free Shipping & Returns
$3,168.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Vacuum Filtration Type HEPA
- Weight 23.4 lb
- Sound Level 62 dBA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # DRC300PT
- Zoro # G210112026
- UPC # 088381747745
- Country of Origin Japan
- Category Portable Vacuums
Dimensions
Height | 8 in |
Cleaning Path Width | 19 3/4 in |
Width/Diameter | 19 3/4 in |
Description
Robotic Vacuum, Vacuum Power Source Cordless, Cleaning Path Width 19 3/4 in, Vacuum Filtration Type HEPA, Vacuum Capacity 4/5 gal, Sound Level 62 dBA, Motor Efficiency Type Brushless, Number of Motor Stages 3, Number of Brushes 3, Max. Productivity Area 5,380 sq ft, Voltage 18 V, Cordless Tool Battery Type Li-Ion, Includes Battery Yes, No. Batteries Included 2, Battery Capacity 5 Ah, Battery Charge Time 45 min, Battery Run Time 200 min, Includes Charger Yes, Weight 23.4 lb, Height 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN LABORATORIES Titan A1 Hardwater Stain Remover Gallon (46004)
- BRADY Sorbents, 38 gal (US), 30 in x 150 ft, Universal, Gray, Polypropylene (MRO350)
- RUBBERMAID COMMERCIAL 32 gal Round Trash Can, Blue, 22 in Dia, Open Top, Polyethylene (FG263200BLUE)
- CONTROL CO Anti Static Brush, Soft, 6 in L Handle, 3 in L Brush, 9 in L Overall (3323)
- MAKITA Handheld Vacuum, 18 V, Cordless (XLC07SY1)
- MAKITA HEPA Filter Dry Dust Extrac Kit, 2.1 gal (GCV02PMX)
- MAKITA 18V LXT® Compact Vacuum (XLC01ZB)
- MAKITA Backpack Dry Vacuum, 18V, 1.6 gal. (XCV17PG)
- MAKITA Lxt Compact Brushless 1/2" Hammer Dr 18V (XPH16Z)
- MAKITA 36V (18V X2) LXT® Brushless .5Gal HEPA Backpack Dry Vacuum Kit (5.0Ah) (XCV09PT)
- MILWAUKEE TOOL M18 6gal Vac, XC6.0 Battery, AirTip (0920-20, 48-11-1865, 49-90-2031)
- Makita Portable Vacuums