Shop All Electric Polishers And Buffers
Makita
Cordless Polisher Kit, L 6 11/16in, 3.1 lb
Mfr # XVP01ZB
Zoro # G101929665
product price: $229.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$229.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3 in
- No Load RPM 0 to 2800/0 to 9500
- Corded/Cordless Cordless
- Voltage 18 V
- Spindle Thread Size 5/16 in - 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XVP01ZB
- Zoro # G101929665
- UPC # 088381735223
- Country of Origin Multiple
- Category Electric Polishers And Buffers
Dimensions
Size | 3 in |
Spindle Thread Size | 5/16 in - 24 |
Tool Length | 6 3/4 in |
Orbit Size | Not Rated |
Maximum Disc Diameter | 3 in |
Included Pad Sizes | 2 in, 3 in |
Description
Cordless Polisher Kit, Product Type Polisher Kit, Maximum Disc Diameter 3 in, Included Pad Sizes 2 in, 3 in, Abrasive Mount Type Hook and Loop, Grip Type Pistol with Side Handle, Polishing Motion Rotary, Orbit Size Not Rated, Speed Settings Variable, Maximum Disc Speed 9,500 RPM, Number of Abrasives Included 3, Number of Pads Included 2, Voltage 18 V, Spindle Thread Size 5/16 in - 24, Battery Platform 18V LXT, Bare Tool/Battery Included Bare Tool, Number of Batteries Included 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 1-9/16" SDS Max Hammer Drill (2717-20)
- DRILL AMERICA #4-40 1" OD HSS Round Adjustable Die (DWTH1-440)
- KLEIN TOOLS Nut Driver Set, 1000V Insulated, 9-piece (33524)
- LENOX Band Saw Blade, 20 ft. 6 in L, 1-1/2" W, 5/8 TPI, 0.050" Thick, Steel (1793031)
- MAKITA KIT POLISHER 7" 10 AMP VARIABLE SPEED (MP9237CX3)
- MAKITA 7" Polisher (9227C)
- MAKITA Makita® 9227C Polisher/Sander 7" 10 Amp 600-3,000 RPM, Var. Speed, Loop Handle (9227C)
- MAKITA 5" Electronic Stone Polisher with Splash Guard (PK5011CX1)
- MAKITA Polisher, Brushless, Cordless, 40V (GVP01Z)
- MAKITA 4" Electronic Stone Polisher (PW5001C)
- MILWAUKEE TOOL Orbital Polisher, L 17 7/25 in, 5.61 lb (2685-20,48-11-1865)
- Makita Electric Polishers And Buffers