Shop All Electric Polishers And Buffers
Makita
Cordless Polisher Kit, L 5 1/2 in, 2.4lb
Mfr # VP01R1
Zoro # G301929663
product price: $319.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$319.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3 in
- No Load RPM 0 to 2800/0 to 9500
- Corded/Cordless Cordless
- Voltage 12 V
- Spindle Thread Size 5/16 in - 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # VP01R1
- Zoro # G301929663
- UPC # 088381735360
- Country of Origin Multiple
- Category Electric Polishers And Buffers
Dimensions
Size | 3 in |
Spindle Thread Size | 5/16 in - 24 |
Tool Length | 5 1/2 in |
Orbit Size | Not Rated |
Included Pad Sizes | 2 in, 3 in |
Maximum Disc Diameter | 3 in |
Description
Cordless Polisher Kit, Product Type Polisher Kit, Maximum Disc Diameter 3 in, Included Pad Sizes 2 in, 3 in, Abrasive Mount Type Hook and Loop, Grip Type Pistol with Side Handle, Polishing Motion Rotary, Orbit Size Not Rated, Speed Settings Variable, Maximum Disc Speed 9,500 RPM, Number of Abrasives Included 3, Number of Pads Included 2, Voltage 12 V, Spindle Thread Size 5/16 in - 24, Battery Platform 12V MAX, Bare Tool/Battery Included Battery Included, Number of Batteries Included 1
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Torsion Bit, Metric, 1/4", Hex, 3mm, 1", SS (05071073001)
- DAVIES Smooth Knob, Clamp Knob, 6-32 Size, 0.52"L, GP Phenolic (1770-F)
- FISKARS Hand Seamer, Straight, Standard Cushion (710660-1001)
- WIHA Precision Slotted Screwdriver 1/8 in Round (26070)
- MAKITA Polisher, Brushless, Cordless, 40V (GVP01Z)
- MAKITA 18V LXT® Brushless 5" / 6" Dual Action Random Orbit Polisher (XOP02Z)
- MAKITA 7" Backing Pad, Hook & Loop (743052-5)
- MAKITA Cordless Polisher Kit, L 6 11/16 in, 3.1lb (XVP01R1B)
- MAKITA 4" Electronic Stone Polisher (PW5001C)
- MAKITA 5" Electronic Stone Polisher with Splash Guard (PK5011CX1)
- HARDIN Belt for HD-850 (RRBELT) (HD-850-27)
- Makita Electric Polishers And Buffers