Shop All Electric Polishers And Buffers
Makita
Cordless Polisher Kit, L 5 1/2 in, 2.4 lb
Mfr # VP01Z
Zoro # G902015116
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 3 in
- No Load RPM 0 to 2800/0 to 9500
- Corded/Cordless Cordless
- Voltage 12 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # VP01Z
- Zoro # G902015116
- UPC # 088381735308
- Country of Origin Multiple
- Category Electric Polishers And Buffers
Dimensions
Size | 3 in |
Spindle Thread Size | 5/16 in - 24 |
Tool Length | 5 1/2 in |
Orbit Size | Not Rated |
Included Pad Sizes | 2 in, 3 in |
Maximum Disc Diameter | 3 in |
Description
Cordless Polisher Kit, Product Type Polisher Kit, Maximum Disc Diameter 3 in, Included Pad Sizes 2 in, 3 in, Abrasive Mount Type Hook and Loop, Grip Type Pistol with Side Handle, Polishing Motion Rotary, Orbit Size Not Rated, Speed Settings Variable, Maximum Disc Speed 9,500 RPM, Number of Abrasives Included 3, Number of Pads Included 2, Voltage 12 V, Spindle Thread Size 5/16 in - 24, Battery Platform 12V MAX, Bare Tool/Battery Included Bare Tool, Number of Batteries Included 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Folding Stand, Black (R04200230R)
- SIMONDS Round Handle Needle File, 5-1/2in.L (83510500)
- HYDE Painter Multi Tool 17-In-1 (06985)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT8S)
- MAKITA 7" Backing Pad, Hook & Loop (743052-5)
- MAKITA 18V LXT® Brushless 5" / 6" Dual Action Random Orbit Polisher (XOP02Z)
- MAKITA 7" Polisher (9237C)
- MAKITA KIT POLISHER 7" 10 AMP VARIABLE SPEED (MP9237CX3)
- MAKITA 7" Polisher (9237CX3)
- MAKITA Polisher, Brushless, Cordless, 40V (GVP01Z)
- DEWALT 7" / 9" Variable Speed Polisher (DWP849)
- Makita Electric Polishers And Buffers