Shop All Miter Saws
Makita
Cordless, Miter Saw Max Blade Speed: 4,400 RPM 5/8 in Arbor Size
Mfr # XSL06Z
Zoro # G5254212
Free Shipping & Returns
Not eligible for select promotions
$879.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 10 in
- Power Source Cordless
- Arbor Size 5/8 in
- Sliding Yes
- Max. Blade Speed 4,400 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # XSL06Z
- Zoro # G5254212
- UPC # 088381851299
- Country of Origin China
- Category Miter Saws
Dimensions
Blade Dia. | 10 in |
Arbor Size | 5/8 in |
Max. Cut Depth @ 0 Deg. Bevel | 3 5/8 in |
Max. Cut Width @ 0 Deg. Miter | 12 in |
Max. Cut Width @ 45 Deg. Miter | 8 1/2 in |
Width | 25 3/8 in |
Length | 31 3/4 in |
Height | 26 in |
Max. Cut Depth @ 45 Deg. Bevel | 2 3/8 in |
Description
Miter Saw, Cordless, Series X2 LXT, Blade Dia. 10 in, Max. Blade Speed 4,400 RPM, Arbor Size 5/8 in, Arbor Shape Round, Bevel Angle Range 48 Degrees Left to 48 Degrees Right, Bevel Stops 0 Degrees , 15 Degrees , 22.5 Degrees , 31.6 Degrees , 45 Degrees , 60 Degrees , Max. Cut Depth @ 0 Deg. Bevel 3 5/8 in, Max. Cut Depth @ 45 Deg. Bevel 2 3/8 in, Miter Angle Range 60 Degrees Left to 60 Degrees Right, Max. Cut Width @ 0 Deg. Miter 12 in, Max. Cut Width @ 45 Deg. Miter 8 1/2 in, Sliding Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Nutsetter, 3/8", Steel, 1-7/8 in. L, PK3 (38RV65)
- KRAFT TOOL Blue Steel Edger w/ProFor, 6"x4" 3/4"R (CF571PF)
- SUPERCUT 131.5-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (430318)
- INNOVATIVE COMPONENTS Star Knob, 5/16-18 Thread Size, 1"L, Thru Tap, Steel (GN5C----5S3A-21)
- MAKITA Corded, 12 in Blade Dia., Max Blade Speed: 3,200 RPM 1 in Arbor Size (LS1219LX)
- MAKITA Cordless, Miter Saw Kit Max Blade Speed: 4,400 RPM 5/8 in Arbor Size (XSL06PT/WST06)
- MAKITA SUB Fence, For Slide Miter Saw XSL02 (140H26-9)
- MAKITA SAW COMPOUND MITER 10" DUAL SLIDE (MPLS1019L)
- MAKITA Cordless Miter Saw, 40V, Speed 4400 RPM (GSL04Z)
- MAKITA Cordless, 10 in Blade Dia., Max Blade Speed: 4,400 RPM 5/8 in Arbor Size (XSL06PT)
- DEWALT 15 Amp 12 in. Electric Single-Bevel Compound Miter Saw (DWS715)
- Makita Miter Saws