Shop All Miter Saws
Makita
Cordless, Miter Saw Kit Max Blade Speed: 4400 RPM 5/8 in Arbor Size
Mfr # XSL06PT + BL1850B-2
Zoro # G7641039
Free Shipping & Returns
$1,317.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Dia. 10 in
- Power Source Cordless
- Arbor Size 5/8 in
- Sliding Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # XSL06PT + BL1850B-2
- Zoro # G7641039
- UPC # 088381851305
- Country of Origin Multiple
- Category Miter Saws
Dimensions
Blade Dia. | 10 in |
Arbor Size | 5/8 in |
Max. Cut Depth @ 0 Deg. Bevel | 3 5/8 in |
Max. Cut Width @ 0 Deg. Miter | 12 in |
Max. Cut Width @ 45 Deg. Miter | 8 1/2 in |
Length | 31 3/4 in |
Width | 25 3/8 in |
Height | 26 in |
Max. Cut Depth @ 45 Deg. Bevel | 2 3/8 in |
Description
Miter Saw Kit, Cordless, Series X2 LXT, Blade Dia. 10 in, Max. Blade Speed 4,400 RPM, Arbor Size 5/8 in, Arbor Shape Round, Bevel Angle Range 48 Degrees Left to 48 Degrees Right, Bevel Stops 0 Degrees , 15 Degrees , 22.5 Degrees , 31.6 Degrees , 45 Degrees , 60 Degrees , Max. Cut Depth @ 0 Deg. Bevel 3 5/8 in, Max. Cut Depth @ 45 Deg. Bevel 2 3/8 in, Miter Angle Range 60 Degrees Left to 60 Degrees Right, Max. Cut Width @ 0 Deg. Miter 12 in, Max. Cut Width @ 45 Deg. Miter 8 1/2 in, Sliding Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVA Large Jaw Assortment Bundle (Includes Js130N, Pjsn, & 6017) (6037)
- BONDHUS STAR T HANDLE T15 PACK OF 2 (BH33015)
- OSG HSS End Mill, 3/8in.dia., 1-1/2in.Cut L (5460500)
- JOHNSON LEVEL & TOOL POCKET LINE LEVEL 3"" (575)
- MAKITA SUB Fence, For Slide Miter Saw XSL02 (140H26-9)
- MAKITA SAW MITER SLDG CMPD WLSR 10IN (LS1019L)
- MAKITA Makita® LS1219L, 12" DualBevel Sliding Compound Miter Saw with Laser (LS1219L)
- MAKITA SAW COMPOUND MITER 10" DUAL SLIDE (MPLS1019L)
- MAKITA Corded, Miter Saw Max Blade Speed: 3,200 RPM 1 in Arbor Size (LS1219L)
- MAKITA Cordless, Miter Saw Max Blade Speed: 4,400 RPM 5/8 in Arbor Size (XSL06Z)
- BOSCH Cordless Miter Saw, 10" Blade, 18V (GCM18V-10SDN)
- Makita Power Saws