Shop All Miter Saws
Makita
Cordless, Miter Saw Kit Max Blade Speed: 4,400 RPM 5/8 in Arbor Size
Mfr # XSL04PTU/WST06
Zoro # G700720472
product price: $1,373.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Cordless
- Blade Dia. 10 in
- Arbor Size 5/8 in
- Sliding Yes
- Max. Blade Speed 4,400 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XSL04PTU/WST06
- Zoro # G700720472
- Country of Origin China
- Category Miter Saws
Dimensions
Blade Dia. | 10 in |
Arbor Size | 5/8 in |
Max. Cut Width @ 0 Deg. Miter | 12 in |
Max. Cut Depth @ 0 Deg. Bevel | 3 5/8 in |
Max. Cut Width @ 45 Deg. Miter | 8 1/2 in |
Height | 26 in |
Dust Collection Port Size | 1 1/2 in |
Overall Height | 26 in |
Overall Length | 31 3/4 in |
Max. Cut Depth @ 45 Deg. Bevel | 2 3/8 in |
Width | 25 3/8 in |
Length | 31 3/4 in |
Overall Width | 25 3/8 in |
Description
Miter Saw Kit, Cordless, Series 18V X2 LXT(R), Blade Dia. 10 in, Max. Blade Speed 4,400 RPM, Arbor Size 5/8 in, Arbor Shape Round, Bevel Angle Range 0 to 48 Degrees , Max. Cut Depth @ 0 Deg. Bevel 3 5/8 in, Max. Cut Depth @ 45 Deg. Bevel 2 3/8 in, Miter Angle Range 0 to 60 Degrees , Max. Cut Width @ 0 Deg. Miter 12 in, Max. Cut Width @ 45 Deg. Miter 8 1/2 in, Sliding Yes, Cutting Guide Included Laser Line, Dust Collection Bag Yes, Dust Collection Port Size 1 1/2 in, Variable Speed No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Drilling And Holemaking, FLANGE (69908120295)
- M.A. FORD Xt 1 X 1-3/4 X 4 -.120Cr (61075002)
- INSIZE Surface Profile Gage, Range 0 to 12.7 mm (2844-10)
- APEX TOOL GROUP Torsion Bit, Metric, 1/4", Hex, 6mm, PK5 (185-6MM-5PK)
- MAKITA Corded, 12 in Blade Dia., Max Blade Speed: 3,200 RPM 1 in Arbor Size (LS1219LX)
- MAKITA Cordless, Miter Saw Max Blade Speed: 4,400 RPM 5/8 in Arbor Size (XSL06Z)
- MAKITA Cordless Miter Saw, 40V, Speed 4400 RPM (GSL04M1)
- MAKITA Cordless, Miter Saw Kit Max Blade Speed: 4,400 RPM 5/8 in Arbor Size (XSL06PT/WST06)
- MAKITA Cordless Miter Saw, 40V, Speed 4400 RPM (GSL04Z)
- MAKITA SAW MITER SLDG CMPD WLSR 10IN (LS1019L)
- BLACK & DECKER Black & Decker 236208 12 in. Dual Bevel Sliding Compound Miter Saw (236208)
- Makita Miter Saws