Shop All Lawn Mowers
Makita
Cordless Lawn Mower
Mfr # GML01SM
Zoro # G911904098
product price: $998.99
/ea
Free Shipping & Returns
$998.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cutting Width 21 in
- Drive Type Self-Propelled
- Voltage 40 V
- Handle Type Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # GML01SM
- Zoro # G911904098
- UPC # 088381773997
- Country of Origin China
- Category Lawn Mowers
Dimensions
Cutting Width | 21 in |
Cutting Height Adjustment | Four-Point |
Tool Length | 68 in |
Maximum Cutting Height | 4 in |
Tool Height | 43 1/2 in |
Tool Width | 23 1/2 in |
Rear Wheel Diameter | 9 in |
Minimum Cutting Height | 1 1/4 in |
Front Wheel Diameter | 9 in |
Description
Cordless Lawn Mower, Drive Type Self-Propelled, Battery Platform 40V MAX XGT, Cutting Width 21 in, Deck Material Steel, Discharge Location Side, Speed Settings Variable, Drivetrain Rear-Wheel Drive, Cutting Height Adjustment Four-Point, Number of Batteries to Operate 2, Number of Batteries Included 2, Number of Chargers Included 1, Battery Capacity 4 Ah, Motor Type Brushless, Voltage 40 V
Restrictions
- WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO APPROVED SUPPLIER American Spas Artesian Replacement Filter Cartridge Compatible PTL25W-SV-P4/FC-0310 (WS.PLT0310)
- JED POOL TOOLS 5Wy Pool Test Kit (00-486)
- SUNCAST Garden Hose Hanger, Resin, 6 1/2 in W (HH150)
- PROJEX 20 ft x 30 ft Medium Duty Tarp, Blue (PROJBB2030)
- MAKITA 36V (18V X2) LXT® Brushless 18" Self-Propelled Commercial Mower (XML06Z)
- MAKITA Lawn Mower Kit w/ 4 Batt, Self Propelled (XML11CT1)
- MAKITA 36V (18V X2) LXT® 17" Residential Mower (XML05Z)
- MAKITA Self-Propelled Law Mower, Bare Tool (CML01Z)
- MAKITA 36V (18V X2) LXT® Brushless 21" Commercial Mower, 4 Batteries (5.0Ah) (XML07PT1)
- MAKITA LXT Brushless 18" Lawn Mowe, 36V (18V x2) (XML03CM1)
- SCOTTS 21 in Manual Lawn Mower Tool Only (415-16SG)
- Makita Lawn Mowers & Accessories