Shop All Jig Saws
Makita
Cordless Jig Saw, 18V, w/Battery
Mfr # XVJ02Z + BL1840B
Zoro # G700932769
original price:
$578.46
19% off
new price: $467.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$467.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Strokes per Minute 800 to 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Promotion Restriction | Not eligible for promotion |
Strokes per Minute | 800 to 3000 |
Item | Cordless Jig Saw,18V,w/Battery |
Description
Cordless Jig Saw,18V,w/Battery
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 9.00mm (C74017)
- OTC Hub Grappler Hydraulic Kit, 7 Pieces (6575-3)
- IGAGING Caliper Depth Base T-Bar Attachment for Dial/Digital/Vernier Calipers, 100-700-13 (100-700-13)
- KYOCERA Triangle Turning Insert, Triangle, 3, TCMT, 3, Carbide (TCMT3253HQ CA525)
- MAKITA 12V max CXT® Brushless Top Handle Jig Saw Kit (2.0Ah) (VJ06R1J)
- MAKITA 12V max CXT® Brushless Barrel Grip Jig Saw Kit (2.0Ah) (VJ05R1J)
- MAKITA JIG SAW TOP HANDLE W/LED (MP4350FCT)
- MAKITA CXT BL Barrel Grip Jig Saw Kit, 12V max (VJ05R1J + BL1041B)
- MAKITA Top Handle Jig Saw with Case (JV0600K)
- MAKITA 18V LXT® Jig Saw (XVJ03Z)
- MAKITA 18V LXT® Jig Saw Kit (3.0Ah) (XVJ03)
- Makita Jig Saws