Shop All Cordless Impact Tools
Makita
Cordless Impact Drivers, 18V DC
Mfr # XLT02Z/BL1850B
Zoro # G900690148
product price: $445.99
/ea
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Impact Rated Yes
- Impacts per Minute 3,000
- Battery Model No. 38XU33
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XLT02Z/BL1850B
- Zoro # G900690148
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Overall Length | 15 1/4 in |
Drive Size | 3/8 in Square |
Description
Cordless Impact Drivers, Drive Size 3/8 in Square, Voltage 18 V, Series 18V LXT(R), Brushless Motor No, Handle Type Right Angle, Battery Capacity (1) 5.0 Ah, Tool Weight 3.9 lb, Includes (1) 18V LXT(R) Lithium-Ion Cordless Angle Impact Driver, (1) 18V LXT(R) Lithium-Ion 5.0 Ah Battery
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS 18 Piece 3/8 Inch Drive Metric 6 Point 1000 Volt Shallow Insulated EVA Foam Socket Set (6MM - 20MM) (TEDV3818)
- X1 TOOLS 1/2 x 10.25 SDS Drill Bit 1 Drill Bit by X1 Tools (X1E-HAN-SDS-DRI-2120x1)
- WERA Slotted Bit 6 in, Drive Size: 1/8" , Num. of pieces:1 (05032001001)
- PROTO Full Polish Metric Angle Open End Wrench 17 mm (J3117M)
- MAKITA Makita® XWT08Z, 18V LXT Brushless Cordless High Torque 1/2" Impact Wrench, Tool Only (XWT08Z)
- MAKITA 18V 1/4" Hex (1) 1/4" Impact Driver Tool (XDT14Z)
- MAKITA Impact Wrench, 18V DC, Brushless Motor (XWT08Z/BL1850B)
- MAKITA 18V 1/4" Hex (XDT14T)
- MAKITA 18V 3/4" Square (XWT07T)
- MAKITA 18V 1/2" Square (XWT08T)
- MILWAUKEE TOOL M18 FUEL w/ ONE-KEY High Torque Impact Wrench 1/2 in. Friction Ring (2863-20)
- Makita Cordless Tools