Shop All Cordless Impact Tools
Makita
Cordless Impact Driver Kit, 18V, 1.5 Ah
Mfr # XDT18SY1B
Zoro # G006171190
product price: $187.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series LXT(R)
- Tool Weight 2.6 lb
- Brushless Motor Yes
- Battery Capacity 1.5 Ah
- Includes (1) Bare Tool, (1) Battery, (1) Charger, (1) Tool Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XDT18SY1B
- Zoro # G006171190
- UPC # 088381733069
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/4 in Hex |
Overall Length | 5 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Series | LXT(R) |
Tool Weight | 2.6 lb |
Brushless Motor | Yes |
Battery Capacity | 1.5 Ah |
Includes | (1) Bare Tool, (1) Battery, (1) Charger, (1) Tool Bag |
Voltage | 18 V |
Max. Torque | 1,240 in-lb |
Drive Configuration | Hex |
Handle Type | Pistol Grip |
Free Speed | 3,000 RPM |
Impact Rated | Yes |
Built-In Light | Yes |
Cordless Tool Kit Contents | (1) Bare Tool, (1) Battery, (1) Charger, (1) Tool Bag |
Charger Included | Yes |
Impacts per Minute | 2,000, 4,100 |
Number of Speed Settings | 2 |
Number of Batteries Included | 1 |
Jobsite Light Included | LED Light |
Power Source | Cordless |
Description
Cordless Impact Driver Kit,18V,1.5 Ah, Drive Size 1/4 in Hex, Drive Configuration Hex, Max. Torque 1,240 in-lb, Voltage 18 V, Brushless Motor Yes, Free Speed 3,000 RPM, Impact Rated Yes, Impacts per Minute 2,000, 4,100, Number of Speed Settings 2, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, (1) Tool Bag, Number of Batteries Included 1, Battery Capacity 1.5 Ah, Battery Series LXT, Charger Included Yes, Handle Type Pistol Grip, Built-In Light Yes, Overall Length 5 1/4 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 2.5mm Loop Handle Hex Key, 9" Long (D043302)
- DRILL AMERICA m15x2 HSS Metric Hand Tap (DWTSMT15X2)
- L.H. DOTTIE L.H. Dottie 3/8'' Hex Arbor w/ Pilot Drill 1/2''-20 Thread Size (V34)
- BESSEY C-Clamps, Ductile Alloy, 10" (540 - 10)
- MAKITA WRENCH 3/8" IMPACT 12V (MPWT02R1)
- MAKITA 18V 1/4" Hex (1) 1/4" Impact Driver Tool (XDT11Z)
- MAKITA CXT 12.0 1/4" (WT04R1)
- MAKITA Cordless Impact Drivers, 18V DC (XLT02Z/BL1850B)
- MAKITA 18V 1/2" Square (1) 1/2" Impact Wrench Tool (XWT05Z)
- MAKITA 18V 3/8" Square (1) 3/8" Impact Wrench Tool (XWT12ZB)
- INGERSOLL-RAND 20.0 1/2" Socket Retaining Ring , 2" Extension (W7252-K22)
- Makita Cordless Impact Tools