Shop All Tire Inflation Kits
Makita
Cordless High-Pressure Inflator, 160 psi
Mfr # MP001GZ01
Zoro # G205574372
Free Shipping & Returns
$209.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes Presta Valve Adapter, Sports Ball Needle, Tapered Adapter
- Voltage 40 V
- Hose Length 25 1/2 in
- Features 3 yr Limited Warranty, Air Release Button Allows Pressure to be Released If Over Inflation Occurs, Auto-Stop Function, Built-In LED. Light Illuminates the Work Area, Compact and Lightweight Design, Compatible with Makita 40V MAX XGT(R) Lithium-Ion Batteries, Conveniently Tops Off Cars and Light Truck Tires with Speed and Ease, Easily Inflates Vehicle Tires, Ergonomically Designed Handle with Rubberized Soft Grip, Includes Presta Valve Adapter Sports Ball Needle and Tapered Adapter, Only Use Genuine Makita Batteries and Chargers, Outlast: XPT is Engineered to Provide Increased Dust and Water Resistance in Harsh Job Site Conditions, Outsmart: High Visibility Pressure Gauge Display with Back Light, The Digital Communication within XGT(R) Actively Monitors and Protects Against Overload Over-Discharge and Overheating, The Digital Communication within XGT(R) Optimizes Performance to Provide Up to 2X Longer Sustained Power Under Heavy-Load Applications, The XGT(R) Rapid Charger with Dual-Fan Design Circulates Air Through the Battery to Cool the Battery and Circuit Board Quickly for Faster Charging (Charger Not Included), The XGT(R) Rapid Chargers Built-In Chip Thoroughly Communicates During the Charging Process to Control Current Voltage and Temperature for More Efficient Charging, The XGT(R) Rapid Chargers Digital Display Indicates Battery Charge Level (-80%/+80%/100%), Three Speed Settings (High/Medium/Low), XGT(R) Batteries Feature Rigid Rails with Impact-Resistant Construction to Secure the Battery to the Tool During High-Demand Applications (Batteries Not Included), XGT(R) Tools and Batteries are Designed with a Multi-Layer Contact Interface for More Constant Power Delivery to Take on High-Current Demands
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # MP001GZ01
- Zoro # G205574372
- UPC # 088381750837
- Country of Origin China
- Category Tire Inflation Kits
Dimensions
Hose Length | 25 1/2 in |
Overall Height | 9 1/8 in |
Overall Length | 12 5/8 in |
Overall Width | 4 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Includes | Presta Valve Adapter, Sports Ball Needle, Tapered Adapter |
Voltage | 40 V |
Features | 3 yr Limited Warranty, Air Release Button Allows Pressure to be Released If Over Inflation Occurs, Auto-Stop Function, Built-In LED. Light Illuminates the Work Area, Compact and Lightweight Design, Compatible with Makita 40V MAX XGT(R) Lithium-Ion Batteries, Conveniently Tops Off Cars and Light Truck Tires with Speed and Ease, Easily Inflates Vehicle Tires, Ergonomically Designed Handle with Rubberized Soft Grip, Includes Presta Valve Adapter Sports Ball Needle and Tapered Adapter, Only Use Genuine Makita Batteries and Chargers, Outlast: XPT is Engineered to Provide Increased Dust and Water Resistance in Harsh Job Site Conditions, Outsmart: High Visibility Pressure Gauge Display with Back Light, The Digital Communication within XGT(R) Actively Monitors and Protects Against Overload Over-Discharge and Overheating, The Digital Communication within XGT(R) Optimizes Performance to Provide Up to 2X Longer Sustained Power Under Heavy-Load Applications, The XGT(R) Rapid Charger with Dual-Fan Design Circulates Air Through the Battery to Cool the Battery and Circuit Board Quickly for Faster Charging (Charger Not Included), The XGT(R) Rapid Chargers Built-In Chip Thoroughly Communicates During the Charging Process to Control Current Voltage and Temperature for More Efficient Charging, The XGT(R) Rapid Chargers Digital Display Indicates Battery Charge Level (-80%/+80%/100%), Three Speed Settings (High/Medium/Low), XGT(R) Batteries Feature Rigid Rails with Impact-Resistant Construction to Secure the Battery to the Tool During High-Demand Applications (Batteries Not Included), XGT(R) Tools and Batteries are Designed with a Multi-Layer Contact Interface for More Constant Power Delivery to Take on High-Current Demands |
Item | Cordless Inflator |
Charger Model Number | DC40RA |
Battery Capacity | 2.5Ah; 4.0Ah; 5.0Ah; 8.0Ah |
Cordless Tool Kit Contents | Bare Tool |
Series | MP |
Maximum Air Pressure | 160 psi |
Battery Model Number | Mfr. No. BL4025, Mfr. No. BL4040 |
Minimum Air Pressure | 160 psi |
Power Source | Cordless |
Battery Platform | XGT(R) |
Number of Batteries Included | 0 |
Tool Weight | 4.9 lb |
Description
Cordless Inflator, Power Source Cordless, Battery Platform XGT(R), Voltage 40 V, Cordless Tool Kit Contents Bare Tool, Number of Batteries Included 0, Maximum Air Pressure 160 psi, Minimum Air Pressure 160 psi, Hose Length 25 1/2 in, Battery Included / Bare Tool Bare Tool, Includes Presta Valve Adapter, Sports Ball Needle, Tapered Adapter, Tool Weight 4.9 lb, Battery Model Number Mfr. No. BL4025, Mfr. No. BL4040, Charger Model Number DC40RA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Electrical Trailer Adapter, 58414 (58414)
- MILLER MFG Little Giant Orange 6 in. H Plastic 16 oz Funnel (100045)
- WIX FILTERS Wix Engine Oil Filter, Wix 51334Xp Engine Oil Filter (51334XP)
- ILC Replacement For Bosch, Sr4118X Starter (SR4118X STARTER)
- MAKITA Max CXT Inflator Kit, 12V (MP100DWRX1 + BL1021B)
- MAKITA High-Pressure Inflator 18V LXT (DMP181ZX)
- MAKITA Max CXT Inflator Kit, 12V (MP100DZ + BL1021B)
- MAKITA Lxt High Speed Blower/Inflator 18V (XSA01Z)
- MAKITA Inflator Kit, 18V, (1.5Ah) (DMP180SYX)
- MAKITA Inflator, 18V, Cordless, 25-1/2 in Hose L (DMP180ZX)
- MILTON INDUSTRIES Dial Tire Gauge, 0-160 PSI - 5 lb increments (S-936)
- Makita Tire Inflation Kits