Shop All Hedge Trimmers
Makita
Cordless Hedge Trimmer, 7 7/8 in L 14.4V 4.0Ah Lithium-ion Not Gas Powered 12V Electric
Mfr # HU06Z
Zoro # G1797938
product price: $94.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$94.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Double-Sided
- Bar Length 7 7/8 in
- Engine 12V Electric
- Max. Cutting Dia. 25/64 in
- Charge Time 1 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # HU06Z
- Zoro # G1797938
- UPC # 088381837453
- Country of Origin China
- Category Hedge Trimmers
Dimensions
Bar Length | 7 7/8 in |
Max. Cutting Dia. | 25/64 in |
Cutting Width | 7 7/8 in |
Tool Length | 19 7/8 in |
Tool Height | 5 1/8 in |
Tool Width | 4 3/4 in |
Blade Length | 7 7/8 in |
Description
Battery-Powered Hedge Trimmer, Power Source Cordless, Cutting Width 7 7/8 in, Blade Length 7 7/8 in, Blade Type Double-Sided, Battery Platform CXT(R), Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Motor Type Brushless, Equivalent Gas Engine Displacement Not Rated, Sound Level Not Rated, Tool Series CXT(R) Series, Bare Tool/Battery Included Bare Tool, Voltage 12 V, Tool Height 5 1/8 in, Tool Length 19 7/8 in, Tool Width 4 3/4 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURINA Tidycat Scp 24/7Perf 20# (702011)
- HYDRO-GEAR Oil Filter, Spin-On (52114)
- GILMOUR Adapter Garden Hose 3/4X3/4In (807074-1001)
- WILDGAME INNOVATIONS Acorn Rage Juiced Deer Attractant, 1 gal (WLD006)
- MAKITA Lxt(R) Brushless 24" Hedge Trimmer 18V, 24 in L 18 V 5.0 Ah Lithium-Ion Not Gas Powered Cordless (XHU07Z)
- MAKITA Hedge Trimmer, 18 V 5.0 Ah Lithium-Ion (Battery Not Included) Not Gas Powered 18V Electric (XNU02Z)
- MAKITA Hedge Trimmer Kit, 18 V 5.0 Ah Lithium-Ion Not Gas Powered 18V Electric (XNU02T)
- MAKITA Hedge Trimmer, 18 V 5.0 Ah Lithium-Ion (Battery Not Included) Not Gas Powered 18V Electric (XNU01Z)
- MAKITA Battery-Powered Hedge Trimmer, Cordless (XHU10Z)
- MAKITA Single Sided Hedge Trimmer Kit, 24 in (GHU04M1)
- ECHO Hedge Trimmer, 20 in L Not Battery Operated 21.2cc 2 Stroke (HC-2020AA)
- Makita Hedge Trimmers