Shop All Hedge Trimmers
Makita
Cordless Hedge Trimmer, 22 in L 18 4.0Ah Lithium-ion Electric
Mfr # XHU02M1
Zoro # G8096737
product price: $259.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$259.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Double-Sided
- Bar Length 22 in
- Engine Electric
- Max. Cutting Dia. 1/32 in
- Includes 18V, Lithium-Ion Battery, Blade Cover, Charger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XHU02M1
- Zoro # G8096737
- UPC # 088381840347
- Country of Origin China
- Category Hedge Trimmers
Dimensions
Bar Length | 22 in |
Max. Cutting Dia. | 1/32 in |
Cutting Width | 3/8 in |
Blade Length | 22 in |
Tool Length | 38 in |
Description
Battery-Powered Hedge Trimmer Kit, Power Source Cordless, Cutting Width 3/8 in, Blade Length 22 in, Blade Type Double-Sided, Battery Platform LXT(R), Number of Batteries Included 1, Number of Chargers Included 1, Motor Type Brushed, Equivalent Gas Engine Displacement Not Rated, Sound Level 87 dBA, Tool Series LXT(R) Series, Bare Tool/Battery Included Battery Included, Voltage 18 V, Tool Length 38 in, Battery Capacity 4.0 Ah, Battery Model Number BL1840B
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 7 ft 6 in x 15 ft Standard Duty 10 Mil Tarp, Black, Vinyl, UV Resistant (3011353)
- GUARDIAN EQUIPMENT Shingle Remover Shovel, Rugged Steel Blade, 54 in L (2560)
- KOHLER Lever Throttle Control (24 090 13-S)
- ROGUE TOOLS Rogue Hoe No-Break Rakes (70NBR)
- MAKITA Makita Attachments (EN410MP)
- MAKITA Battery-Powered Hedge Trimmer Kit, 4.0 Ah (XHU10SM1)
- MAKITA Single Sided Hedge Trimmer Kit, 24 in (GHU04M1)
- MAKITA Hedge Trimmer, 25 in L 120V 120V Electric (UH6570)
- MAKITA Hedge Trimmer, 22 in L 120V 120V Electric (UH5570)
- MAKITA Hedge Trimmer, 18 V 5.0 Ah Lithium-Ion (Battery Not Included) Not Gas Powered 18V Electric (XNU01Z)
- EGO Hedge Trimmer, 25 in L 56 2.0/2.5/4.0/5.0/7.5Ah Lithium-Ion Not Gas Powered 56V Electric (HTX6500)
- Makita Hedge Trimmers