Shop All Leaf Blowers
Makita
Cordless Handheld Blower, 113 cfm, 219 mph, 18 V, 2.7 lb
Mfr # XBU05ST1
Zoro # G601728317
product price: $309.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$309.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blowers and Vacuums Power Type Cordless Electric
- Vacuum Function No
- Voltage 18 V
- Weight 2.7 lb
- Max. Air Flow 113 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XBU05ST1
- Zoro # G601728317
- UPC # 088381897884
- Country of Origin Multiple
- Category Leaf Blowers
Dimensions
Tool Height | 20 3/8 in |
Description
Battery-Powered Handheld Leaf Blower Kit, Power Source Cordless, Battery Platform LXT(R), Maximum Air Flow 113 cfm, Maximum Air Speed 219 mph, Sound Level Not Rated, Function Blower, Number of Speeds 3, Motor Type Brushed, Number of Batteries to Operate 1, Number of Batteries Included 1, Number of Chargers Included 1, Battery Capacity 5.0 Ah, Bare Tool/Battery Included Battery Included, Equivalent Gas Engine Displacement Not Rated, Tool Weight 2.7 lb, Blower Type Handheld
Restrictions
- WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Jumbo Log Tote (55-096-011501-00)
- STENS Oem Primer Bulb For Walbro Echo 1238140650 188-12, 188-12-1, 188-566-1; 615-023 (615-023)
- BLOOMERS 14in Porch Planter, Textured Flower Pot and Herb Garden, Cobalt Blue (2398-1)
- US WEIGHT 50 lb Umbrella Base, Bronze (FUB1BZ)
- MAKITA Handheld Blower, 113 cfm, 152 mph, 18 V, 3.2 lb (XBU06Z)
- MAKITA High Speed Dust Blower, Brushles Cordless (GSA01Z)
- MAKITA Blower, 473 cfm, 120 mph, 18 V, 11.2 lb (XBU04Z)
- MAKITA Handheld, 459 cfm, 116 mph, 18 V, 5.1 lb (XBU03Z/BL1840BDC2)
- MAKITA Cordless Blower, 155 cfm, 208 mph, 36 V, 8 lb (XBU01Z)
- MAKITA Blower, 36 V (CBU01Z)
- DEWALT Blower, 100 cfm, 135 mph, 20 V (DCE100B)
- Makita Leaf Blowers