Shop All Shears, Pruners & Loppers
Makita
Cordless Grass Shear
Mfr # XMU05Z
Zoro # G903528721
product price: $99.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$99.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Non-Electrolyzed Nickel Plated
- Overall Length 11 3/4 in
- Features 3 Year Limited Warranty, Compact and Maneuverable Design, Makita Motor Delivers 2,500 SPM
- Blade Length 4 5/16 in
- Voltage 18 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XMU05Z
- Zoro # G903528721
- UPC # 088381738897
- Country of Origin China
- Category Shears, Pruners & Loppers
Dimensions
Overall Length | 11 3/4 in |
Blade Length | 4 5/16 in |
Max. Cutting Dia. | 4 5/16 in |
Cutting Width | 4 5/16 in |
Maximum Cutting Diameter | 4 5/16 in |
Tool Length | 11 3/4 in |
Description
Battery-Powered Grass Shear, Battery Platform LXT(R), Maximum Cutting Diameter 4 5/16 in, Cutting Width 4 5/16 in, Number of Speeds 1, Bare Tool/Battery Included Bare Tool, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Battery Capacity Not Applicable, Voltage 18 V, Product Type Grass Shear, Blade Length 4 5/16 in, Blade Material Non-Electrolyzed Nickel Plated, Dual Action Blades Yes, Tool-Less Blade Change Yes, Blade Swivel Angle 0 Degrees
Restrictions
- WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONIDE PRODUCTS CACTUS FOOD 8OZ (107)
- MTD Air Filter Q78 (937-05075)
- WILD DELIGHT Birdfood Songbird 8# (377080)
- MTD Seal-Oil (921-0385)
- MAKITA Makita Attachments (LE400MP)
- MAKITA 18V LXT® Grass Shear (XMU04Z)
- MAKITA Hedge, For Use With XNU01, 20 in (191E73-5)
- MAKITA 18V Grass Shear (XMU04ZX)
- MAKITA Telescoping Pole Saw Kit, 10 in, 40V (GAU02M1)
- MAKITA 18V LXT® Grass Shear with Hedge Trimmer Blade (XMU04ZX)
- HUNTER 1 in. 150 psi PGV Anti-Siphon Valve (7014328)
- Makita Lawn & Garden Tools