Shop All Handheld Work Lights
Makita
Cordless Flashlight, 18V LXT Battery
Mfr # DML815
Zoro # G601209830
$64.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Batteries 0
- Lamp Type LED
- Special Features 12 Position Pivoting Flashlight Head With Positive Stops From 60 Degrees - 110 Degrees , Compact and Ergonomic Design At only 10-3/4" Long, L.E.D. and Provides a Sharp, Round Spotlight, Metal Hang Hook is Convenient and Job Site Durable, Multi-Faceted Reflector Controls the Direction and Spread of the Light
- Features Multi-Faceted Reflector, Rubberized Soft Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # DML815
- Zoro # G601209830
- UPC # 088381886970
- Country of Origin Multiple
- Category Handheld Work Lights
Dimensions
Tool Length | 10 3/4 in |
Tool Width | 3 1/8 in |
Maximum Height | 4 9/16 in |
Description
Cordless Flashlight, Product Type Flashlight, Battery Platform 18V LXT, Brightness Level 160 lm, Light Output Mode High, Mount Type Hang Hook, Maximum Head Rotation Angle 110 Degrees , Cordless Tool Kit Contents Bare Tool, Run Time 23 hr, Voltage 18 V, Battery Included / Bare Tool Bare Tool, Compatible Battery Model Number BL1430B, BL1815N, BL1820B, BL1830, BL1830B, BL1840B, BL1850B, BL1860B, Features Multi-Faceted Reflector, Rubberized Soft Grip, Focus Spot Beam, Head Type Rotating
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNERS FOUNTAIN Inwood 24in 3-Light Chrome Modern Indoor Vanity Light with Clear Glass Shades (D214M-3B-CH)
- EKENA MILLWORK Traditional PVC Ceiling Medallion (Fits Canopies up to 7 1/2"), 13"OD x 3 1/2"ID x 1 1/4"P (CMP13TRDST)
- SIGNIFY LED Lamp, PL Horizon, 8.5W, 3500k, 4PinGX24Q (8.5PL-C/T LED/26H-3500 IF 4P 10/1)
- SIMPLE DESIGNS 115 Athletic Sports Football Base Ceramic Bedside Table Lamp with White Empire Shade, Brown Trim (LT1081-FTB)
- MAKITA Cordless Work Light, Bare Tool, 10.4 lb (DML811)
- MAKITA 18V LXT® LED Flashlight (DML801)
- MAKITA Cordless Work Light, Bare Tool, 15.4 lb (DML809)
- MAKITA 18V LXT® Adjustable Beam LED Flashlight (DML808)
- MAKITA Cordless Flashlight, 18V LXT Battery (DML815B)
- MAKITA LXT Cordless/Corded Work Light 18V (DML811 + BL1850B)
- MILWAUKEE TOOL M12 Spotlight, M12 XC4.0 Battery (2353-20, 48-11-2440)
- Makita Handheld Work Lights