Shop All Dust Collectors
Makita
Cordless Dry Dust Extractor, 67 dBA, 40 V
Mfr # GCV02PMU
Zoro # G206171389
Free Shipping & Returns
$1,219.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 40 V
- Brushless Motor Yes
- Overall Length 14 3/8 in
- Power Source Cordless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # GCV02PMU
- Zoro # G206171389
- UPC # 088381753296
- Country of Origin China
- Category Dust Collectors
Dimensions
Overall Length | 14 3/8 in |
Tank Size | 2.1 gal |
Overall Width | 13 1/8 in |
Overall Height | 16 3/4 in |
Hose Length | 11 ft |
Hose Diameter | 1 in |
Description
Cordless Dry Dust Extractor, Filtration Type HEPA, Filter Efficiency 99.97 Percent, Air Flow 148 cfm, Voltage 40 V, Horsepower Not Applicable, Cordless Tool Kit Contents (2) Batteries, Dual Port Rapid Optimum Charger, Pickup Type Dry, Collection Type Disposal Bag, Tank Size 2.1 gal, Hose Diameter 1 in, Battery Capacity 4.0 Ah, Brushless Motor Yes, Tank Dry Capacity 2 1/10 gal, Tank Wet Capacity Not Rated, Hose Length 11 ft, Power Source Cordless, Static Pressure Not Rated, Sound Level 67 dBA
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 3/8" DR 3/8" F X 1/2" M SLEEVE ADAPT (GP1138RA)
- MARSHALLTOWN Trowel Finish 12X3In Crv Hndl (MXS56)
- GUARDAIR Inlet/Outlet Hose Cuff, 3-1/2 In. L, Gray (1400A16)
- WESTWARD 4 1/4 in Diagonal Cutting Plier Semiflush Cut Narrow Nose Uninsulated (30PA91)
- MAKITA Tool-less Dust Extraction 4-1/2"- 5 (191F81-2)
- MAKITA Cordless Dry Dust Extractor, 67 dBA, 40 V (GCV02ZU)
- MAKITA Dust Extraction Surfacegrindingshroud 7 (1911K1-3)
- OASIS MACHINERY Heavy Duty 2 HP Wood Dust Collector 220V (DC2000)
- HUSQVARNA Dust Collector, 8 CFM Max Flow, 10 hp, 3 Phase (DC 6000)
- DAYTON Dust Collector, 3,200 CFM Max Flow, 10 hp, 3 Phase (3AA29)
- OASIS MACHINERY 1HP Mobile Tabletop Dust Collector (Replacement of Delta AP300) (DC1000)
- Makita Dust Collectors & Accessories