Shop All Cordless Impact Tools
Makita
Cordless Drill, 18V, 7/16 in Chuck Size
Mfr # XAD06Z
Zoro # G203456977
product price: $339.00
/ea
Free Shipping & Returns
$339.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tool Weight 7.6 lb
- Chuck Size 7/16 in
- Overall Length 17 1/8 in
- Includes Tool Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XAD06Z
- Zoro # G203456977
- UPC # 088381742085
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Chuck Size | 7/16 in |
Overall Length | 17 1/8 in |
Description
Cordless Drill, Voltage 18V DC, Battery Capacity 5.0Ah, Brushless Motor Yes, Chuck Size 7/16 in, Tool Weight 7.6 lb, Includes Tool Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Tweezers, Gp Blunt Tip, 5-11/1, 6" (18490)
- WESTWARD Scraper, Stiff, 2", Brass (13A688)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #52 (45722)
- ZORO SELECT Toggle Clamp, Hold Down, 150 Lbs, SS (13G551)
- MAKITA Impact Wrench Kit, Cordless, 18V DC, 6 5/8 (XWT18T)
- MAKITA CXT 12.0 1/4" (WT04R1)
- MAKITA CXT 12.0 1/4" (WT04Z)
- MAKITA 18V 3/4" Square (1) 3/4" Impact Wrench Tool (XWT07Z)
- MAKITA Makita® XWT06Z 18V LXT Lithium-Ion 3/8" Cordless Impact Wrench (Tool-Only) (XWT06Z)
- MAKITA 12V 1/4" Hex (DT04R1)
- MILWAUKEE TOOL M18 FUEL™ 1/2" High Torque Impact Wrench w/ Friction Ring (2967-20)
- Makita Cordless Impact Tools