Shop All Hedge Trimmers
Makita
Cordless Cut Hedge Trimmer
Mfr # GHU03Z
Zoro # G303528765
product price: $409.00
/ea
Free Shipping & Returns
$409.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Type Double-Sided
- Bar Length 30 in
- Engine 40V Cordless
- Max. Cutting Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # GHU03Z
- Zoro # G303528765
- UPC # 088381744041
- Country of Origin China
- Category Hedge Trimmers
Dimensions
Bar Length | 30 in |
Max. Cutting Dia. | 3/8 in |
Cutting Width | 3/8 in |
Tool Height | 8 3/8 in |
Blade Length | 30 in |
Tool Width | 8 3/4 in |
Tool Length | 49 3/4 in |
Description
Battery-Powered Hedge Trimmer, Power Source Cordless, Cutting Width 3/8 in, Blade Length 30 in, Blade Type Double-Sided, Battery Platform XGT(R), Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Motor Type Brushless, Equivalent Gas Engine Displacement 22.7 cc, Sound Level 94 dBA, Tool Series XGT(R) Series, Bare Tool/Battery Included Bare Tool, Voltage 40 V, Standards AFTC Field Tested Certified, Tool Height 8 3/8 in, Tool Length 49 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO Adjustable Brass Sprayer Nozzle (7771771)
- BAG BALM 8oz (21263157)
- MTD Harness Engine Til (725-04367)
- CLASSIC ACCESSORIES Cover, Rnd Air Conditioner, Beige (73122)
- MAKITA Pole Hedge Trimmer Kit, 18V, 4.0 Ah (XNU05SM1)
- MAKITA Battery-Powered Hedge Trimmer Kit, 4.0 Ah (XHU10SM1)
- MAKITA Hedge Trimmer, 18 V 5.0 Ah Lithium-Ion (Battery Not Included) Not Gas Powered 18V Electric (XNU01Z)
- MAKITA Hedge Trimmer, 25 in L 120V 120V Electric (UH6570)
- MAKITA Hedge Trimmer Kit, 18 V 5.0 Ah Lithium-Ion Not Gas Powered 18V Electric (XNU02T)
- MAKITA Lxt(R) Lithium-Ion Brushless Cordless 30, 30" L Lithium-Ion (XHU08Z)
- DEWALT Hedge Trimmer, 22 in L 20 4.0Ah Lithium-Ion Not Gas Powered 20V Electric (DCPH820BH)
- Makita Hedge Trimmers