Shop All Hedge Trimmers
Makita
Cordless Cut Hedge Trimmer
Mfr # GHU02M1
Zoro # G003528751
product price: $619.00
/ea
Free Shipping & Returns
$619.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Type Double-Sided
- Bar Length 24 in
- Engine 40V Cordless
- Max. Cutting Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # GHU02M1
- Zoro # G003528751
- UPC # 088381744003
- Country of Origin China
- Category Hedge Trimmers
Dimensions
Bar Length | 24 in |
Max. Cutting Dia. | 3/8 in |
Cutting Width | 3/8 in |
Tool Length | 44 in |
Blade Length | 24 in |
Description
Battery-Powered Hedge Trimmer Kit, Power Source Cordless, Cutting Width 3/8 in, Blade Length 24 in, Blade Type Double-Sided, Battery Platform XGT(R), Number of Batteries Included 1, Number of Chargers Included 1, Motor Type Brushless, Equivalent Gas Engine Displacement 22.7 cc, Sound Level 93 dBA, Tool Series XGT(R) Series, Bare Tool/Battery Included Battery Included, Voltage 40 V, Standards AFTC Field Tested Certified, Tool Length 44 in, Battery Capacity 4.0 Ah, Battery Model Number BL4040
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TROY-BILT String Trimmer, Gasoline, 25 cc Engine Displacement, 2Cycle Engine, 0095 in Dia Line (41AD25SB966)
- STENS New Tire For Kenda 24391013, 105000870B1 Tire Size 18X9.50-8, Tread Super Turf (160-417)
- WATER TECH Water Tech WTBP20022AP Catfish All Purpose Filter Bag (WTBP20022AP)
- ZORO SELECT Swinging Door Latch, 4-3/4 In. W, Silver (1RBW7)
- MAKITA Makita Attachments (EN410MP)
- MAKITA Cordless Hedge Trimmer, 7 7/8 in L 14.4V 4.0Ah Lithium-ion Not Gas Powered 12V Electric (HU06Z)
- MAKITA Cordless Hedge Trimmer, 22 in L 18 4.0Ah Lithium-ion Electric (XHU02M1)
- MAKITA Cordless Cut Hedge Trimmer (GHU03M1)
- MAKITA Hedge Trimmer, 25 in L 120V 120V Electric (UH6570)
- MAKITA Battery-Powered Hedge Trimmer Kit, 4.0 Ah (XHU10SM1)
- BLACK & DECKER 20 in. SAWBLADE(TM) Electric Hedge Trimmer (BEHTS300)
- Makita Trimmers