Shop All Line Trimmers & Brush Cutters
Makita
Cordless Couple Shaft Power Head
Mfr # GUX01ZX1
Zoro # G103528682
Free Shipping & Returns
$399.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fuel Type Battery
- Includes EM405MP 17 in String Trimmer Couple Shaft Attachment
- Engine Electric
- Cutting Width 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # GUX01ZX1
- Zoro # G103528682
- UPC # 088381733168
- Country of Origin China
- Category Line Trimmers & Brush Cutters
Dimensions
Cutting Width | 17 in |
Cutting Depth | Not Rated |
Shaft Length | 35 in |
Line Diameter | 0.08 in |
Tool Length | 71 3/4 in |
Description
Battery-Powered String Trimmer, Power Source Cordless, Cutting Width 17 in, Cutting Depth Not Rated, Line Diameter 0.08 in, Line Advance Not Applicable, Shaft Type Straight, Shaft Length 35 in, Attachment System Compatible Attachment Capable, Sound Level Not Rated, Battery Platform XGT(R), Number of Batteries to Operate 1, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Bare Tool/Battery Included Bare Tool, Battery Capacity Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTARP 40 ft x 50 ft Heavy Duty 22 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-202-40X50)
- NUTRICHEF 12’’ Hard-Anodized Nonstick Grill & Griddle - Dishwasher Safe Nonstick Round Griddle Pan (NCHAC45)
- BEST GARDEN Metal Fan Nozzle (GN94700)
- ENFORCER 7.3 oz. Aerosol Indoor Only Insect Killer, PK12 (EPMFIK7)
- MAKITA Cordless Couple Shaft Power Head (GUX01Z)
- MAKITA 36V (18V X2) LXT® Brushless Couple Shaft Power Head (XUX01Z)
- MAKITA 36V (18V X2) LXT® Brushless String Trimmer Kit (5.0Ah) (XRU15PT)
- MAKITA 36V (18V X2) LXT® Brushless String Trimmer (XRU15Z)
- MAKITA String Trimmer, Brushless, 17 in (GRU04Z)
- MAKITA Cordless Couple Shaft Power Head (GUX01JM1X1)
- ECHO Brush Cutter, 21.1 oz. Tank, ECHO Engine (SRM-2620U)
- Makita Line Trimmers & Brush Cutters