Shop All Line Trimmers & Brush Cutters
Makita
Cordless Couple Shaft Power Head
Mfr # GUX01Z
Zoro # G003528720
product price: $359.00
/ea
Free Shipping & Returns
$359.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fuel Type Battery
- Includes Power Head
- Engine Electric
- Engine Displacement Not Gas Powered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # GUX01Z
- Zoro # G003528720
- UPC # 088381733144
- Country of Origin China
- Category Line Trimmers & Brush Cutters
Dimensions
Description
Battery-Powered Power Head, Power Source Cordless, Number of Speeds 3, Battery Platform XGT(R), Bare Tool/Battery Included Bare Tool, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Battery Capacity Not Applicable, Equivalent Gas Engine Displacement 30 cc, Number of Batteries to Operate 1, Voltage 40 V, Powerhead Attachment Series Couple Shaft, Tool Weight 9.84 lb, Battery Model Number BL4025/BL4040, Charger Model Number DC40RA, Speed Settings Variable
Restrictions
- WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAPALA X-Rap® Magnum® Xplode 130 - Flying Fish UV (XRMAGXP130FFU)
- MR BAR B Q PRODUCTS GZ 18 Nyl Grill Brush (00394TVN)
- HURTLE 2 In 1 Kids Scooter With Seat, HURFS56 (HURFS56)
- TERRO Station Bait Roach (T500)
- MAKITA 36V (18V X2) LXT® Brushless String Trimmer Kit (5.0Ah) (XRU15PT)
- MAKITA Brushless 13" String Trimmer, 18V LXT (XRU23Z)
- MAKITA Brushless 13" String Trimmer Kit, 18V LXT (XRU23SM1)
- MAKITA Cordless String Trimmer Kit, 13in Shaft L (XUX02SM1X3)
- MAKITA Cordless Couple Shaft Power Head (GUX01JM1X1)
- MAKITA Brush Cutter Debris Shield (191B54-1)
- CRAFTSMAN Corded Edger, 12A (CMEED400)
- Makita Line Trimmers & Brush Cutters