Shop All Portable Vacuums
Makita
Cordless Compact Vacuum
Mfr # GLC01Z
Zoro # G603528656
product price: $289.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$289.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 40 V
- Vacuum Filtration Type HEPA
- Weight 3.7 lb
- Vacuum Collection Type Bagless
- Features LED Light, Rubberized Soft Grip, Monitors and Protects Against Overload, Over-Discharge and Overheating, Optimizes Performance to Provide Up to 2X Longer Sustained Power, Dual-Fan Design Circulates Air Through the Battery to Cool for Faster Charging, Built-in Chip Thoroughly Communicates During the Charging Process to Control Current, Voltage, and Temperature, Digital Display Indicates Battery Charge Level (-80%, +80%, 100%), Multi-Layer Contact Interface for More Constant Power Delivery to Take on High-Current Demands, Rigid Rails With Impact-Resistant Construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # GLC01Z
- Zoro # G603528656
- UPC # 088381745819
- Country of Origin China
- Category Portable Vacuums
Dimensions
Cleaning Path Width | 9 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cordless Compact Vacuum |
Voltage | 40 V |
Vacuum Filtration Type | HEPA |
Weight | 3.7 lb |
Vacuum Collection Type | Bagless |
Features | LED Light, Rubberized Soft Grip, Monitors and Protects Against Overload, Over-Discharge and Overheating, Optimizes Performance to Provide Up to 2X Longer Sustained Power, Dual-Fan Design Circulates Air Through the Battery to Cool for Faster Charging, Built-in Chip Thoroughly Communicates During the Charging Process to Control Current, Voltage, and Temperature, Digital Display Indicates Battery Charge Level (-80%, +80%, 100%), Multi-Layer Contact Interface for More Constant Power Delivery to Take on High-Current Demands, Rigid Rails With Impact-Resistant Construction |
Cordless Tool Battery Type | Li-Ion |
Includes | Cloth Filter, Crevice Tool, Extension, Floor Nozzle, HEPA Filter, Wall Mount |
Static Pressure | 84 in |
Standards | UL Listed |
Battery Capacity | 2.5 Ah |
Vacuum Capacity | 730 mL |
Vacuum Power Source | Cordless |
Plug Type | Cordless |
Battery Run Time | 80 min |
Vacuum Air Flow | 42 cfm |
Includes Charger | No |
No. Batteries Included | 0 |
Filter Efficiency | 99.97% at 3 microns |
Includes Battery | No |
Sound Level | 54 dB |
Motor Efficiency Type | Brushless |
Description
Cordless Upright Vacuum, Vacuum Power Source Cordless, Vacuum Collection Type Bagless, Vacuum Capacity 730 mL, Vacuum Filtration Type HEPA, Filter Efficiency 99.97 Percent at 3 microns, Cleaning Path Width 9 in, Vacuum Air Flow 42 cfm, Static Pressure 84 in, Sound Level 54 dB, Weight 3.7 lb, Motor Efficiency Type Brushless, Voltage 40 V, Cordless Tool Battery Type Li-Ion, Includes Battery No, No. Batteries Included 0, Battery Capacity 2.5 Ah, Battery Run Time 80 min, Includes Charger No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPECO Evogen EVNT1 No Touch Toilet Seat Cover Dispenser (EVNT1-W)
- HTH HTH 8396657 1 lbs Ultimate Granule Shock - Pack of 15 (8396657)
- SHOP-VAC Shop Vacuum, 5 gal, Plastic, 65 cfm (5872911)
- REJUVENATE Professional Hardwood Floor Restorer (RJ128PROFG)
- MAKITA Lxt Compact Brushless 1/2" Hammer Dr 18V (XPH16Z)
- MAKITA HEPA Filter Dry Dust Extrac Kit, 2.1 gal (GCV02PMX)
- MAKITA 18V LXT® Compact Vacuum Kit (2.0Ah) (XLC02RB1W)
- MAKITA Backpack Vacuum Kit, HEPA, Disposable Bag (XCV17PG/BL1860B-2)
- MAKITA 36V (18V X2) LXT® Brushless Robotic Vacuum (DRC200Z)
- MAKITA Handheld Vacuum, 18 V, Cordless (XLC07SY1)
- BOSCH Cordless Vacuum Kit, 18V (GAS18V-3N + GXS18V-15N15)
- Makita Portable Vacuums