Shop All Cordless Combination Kits
Makita
Cordless Combo Kit, 18.0V, 2 Tools, 4.0Ah
Mfr # XT269M + BL1850B-2
Zoro # G7646237
product price: $577.99
/ea
Free Shipping & Returns
$577.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included Hammer Drill, Impact Driver
- Battery Capacity (2) 4.0 Ah, (2) 5.0 Ah
- Number of Tools 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XT269M + BL1850B-2
- Zoro # G7646237
- UPC # 088381827768
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Hammer Drill - Chuck Size | 1/2 in |
Description
Cordless Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Voltage 18 V, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 4.0 Ah, (2) 5.0 Ah, Tool Brand Makita, Series 18V LXT, Battery Included (2) 33RT43, Mfr No. BL1850B, Mfr. No. BL1840B; (1) 38XU33, Number of Batteries Included 4, Battery Model No. (2) Mfr. No. BL1840B; (2) Mfr No. BL1850B, Battery Series LXT(R), Charger (1) Mfr. No. DC18RC, Charger Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSADRIVE HMT ImpactaStep Cutter, 18-20-22-24-26mm (506010-0260)
- MILWAUKEE TOOL 5mm Titanium Shockwave Red Helix Bit (48-89-4812)
- DE-STA-CO Toggle Clamp, Horiz, 1.95 In, 7.00 In (217-U)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 15/16in Size (88030)
- MAKITA 18V LXT BL 1/2" Impact Wrench Kit (XWT15T + XDT11Z)
- MAKITA 18V LXT® 7-Pc. Combo Kit (3.0Ah) (XT704)
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC (XT269M + DML805)
- MAKITA 18V LXT® 2-Pc. Combo Kit (4.0Ah) (XT261M)
- MAKITA Brushless Sub-Compact 2pcs Combo Kit (CX205RB)
- MAKITA Impact Gold(R) #2 Square Recess 2″ Power Bit (B-60539)
- MAKITA LXT Brushless 2pcs, Combo Kit, 18V, (5.0Ah) (XT288T)
- Makita Cordless Combination Kits