Shop All Cordless Combination Kits
Makita
Cordless Combo Kit, 18.0 V, 2 Tools, 3 Batt
Mfr # XT269M + BL1850B + ADP05
Zoro # G2580011
product price: $493.99
/ea
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included Hammer Drill, Impact Driver
- Battery Capacity 5.0 Ah
- Number of Tools 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XT269M + BL1850B + ADP05
- Zoro # G2580011
- UPC # 088381827768
- Country of Origin Multiple
- Category Cordless Combination Kits
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Cordless Tools Included | Hammer Drill, Impact Driver |
Battery Capacity | 5.0 Ah |
Number of Tools | 2 |
Cordless Tool Battery Type | Li-Ion |
Includes | Mfr. No. XT269M: (1) 18V LXT Compact Brushless 1/2" Hammer Driver-Drill (XPH12Z), (1) 18V LXT Brushless Impact Driver (XDT13Z), (2) 18V LXT Lithium-Ion 4.0Ah Battery (BL1840B), (1) 18V LXT Lithium-Ion Rapid Optimum Charger (DC18RC), (1) Tool Case; (1) 18V LXT LithiumIon 5.0Ah Battery (BL1850B); (1) 18V LXT LithiumIon Cordless Power Source (ADP05) |
Series | 18V LXT |
No. of Batteries Included | 3 |
Battery Included | 33RT43 |
Carrying Case | Tool Case |
Battery Pack Replacement | 33RT43 |
Corded/Banded | Cordless |
Hammer Drill | 20UJ21 |
Corded/Cordless | Cordless |
Impact Driver | 34G794 |
Charger | 4NNN4 |
Item | Cordless Combination Kit |
Description
Cordless Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Voltage 18 V, Number of Tools 2, Battery Capacity 5.0 Ah, Series 18V LXT, Battery Included 33RT43, Charger 4NNN4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Counterbore, 1/64 Clearance, Size #10, Co (55213)
- DRILL AMERICA DAM316512 3/16"x5-1/2" Carbide Tipped Concrete Screw Anchor Bit (DAM316512)
- WESTWARD Hand File, Double Groove, SPL, 1/2 Rd, 12L (10Z692)
- WILLIAMS 3/8" Drive, T27 SAE Socket (35193)
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC (XT269M + XRJ04Z)
- MAKITA MULTI-TOOL 18V LXT CORDLESS (MPXMT03Z)
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC (XT269M + XAG04Z)
- MAKITA Cordless Combination Kit, 2 Tools, 18V DC (XT269M + BL1840B)
- MAKITA Cordless Combo Kit, 18V DC, Chuck 1/2 (XT453T)
- MAKITA XGT Brushless 2 Pc, Combo Kit (2, 40V max (GT200D)
- BOSCH Cordless Combination Kit, 2 Tools, 12VDC (GXL18V-233B25)
- Makita Cordless Tools