Shop All Cordless Combination Kits
Makita
Cordless Combo Kit, 18.0 V, 2 Tools, 2 Batt
Mfr # XWT07Z, XSC02Z + BL1840B-2
Zoro # G2578989
product price: $851.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$851.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 18 V
- Cordless Tools Included Circular Saw, Impact Wrench
- Battery Capacity (2) 4.0 Ah
- Number of Tools 2
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XWT07Z, XSC02Z + BL1840B-2
- Zoro # G2578989
- UPC # 088381803335
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Impact Wrench - Sq. Size | 3/4 in |
Circular Saw - Blade Dia. | 5 7/8 in |
Description
Cordless Combination Kit, Cordless Tools Included Circular Saw, Impact Wrench, Voltage 18 V, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 4.0 Ah, Tool Brand Makita, Series 18V LXT, Battery Included (2) 33RT43, Mfr. No. BL1840B, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. BL1840B, Battery Series LXT(R), Charger Included No, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, Included Fastening Tools 3/4 in Impact Wrench (780 ft-lb)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTRACT-ALL Downdraft Table, Portable, 800 cfm (SP-800-DD)
- VIP SERVICES Water Cooler Bracket (9DJV1-A)
- MORSE Band Saw Blade, 11 ft. L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel (ZHEDH06-11')
- MITUTOYO Center Finder (050103)
- MAKITA 18V LXT Brushless 2pc Combo Kit (4.0Ah) (XT269M + XMT03Z)
- MAKITA Cordless Combo Kit, 18.0 V, 2 Tools, 2 Batt (XPH03Z, XBP02Z + BL1840B-2)
- MAKITA 18V LXT® 4-Pc. Combo Kit (3.0Ah) (XT442)
- MAKITA Cordless Combo Kit, 18.0 V, 2 Tools, 2 Batt (XWT08Z, XBP02Z + BL1840B-2)
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC (XT269M + XRJ04Z)
- MAKITA 12V max CXT® 2-Pc. Combo Kit (2.0Ah) (CT232RX)
- MILWAUKEE TOOL M18 4Tool Kit, M18 Grinder, M18 Circ Saw (2696-24, 2686-20, 2630-20)
- Makita Cordless Combination Kits