Shop All Cordless Combination Kits
Makita
Cordless Combo Kit, 18.0 V, 2 Tools, 2 Batt
Mfr # XPH03Z, XWT08Z + BL1840B-2
Zoro # G2578919
product price: $706.99
/ea
Free Shipping & Returns
$706.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included Hammer Drill, Impact Wrench
- Battery Capacity (2) 4.0 Ah
- Number of Tools 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XPH03Z, XWT08Z + BL1840B-2
- Zoro # G2578919
- UPC # 088381653534
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Impact Wrench - Sq. Size | 1/2 in |
Hammer Drill - Chuck Size | 1/2 in |
Description
Cordless Combination Kit, Cordless Tools Included Hammer Drill, Impact Wrench, Voltage 18 V, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 4.0 Ah, Includes (1) Side Handle, (1) Depth Gauge, (1) Belt Clip, Tool Brand Makita, Series 18V LXT, Battery Included (2) 33RT43, Mfr. No. BL1840B, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. BL1840B, Battery Series LXT(R), Charger Included No, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Pneumatic Finishing Sander, 0.3 HP (57400)
- WEATHER GUARD BLACK MOUNT KIT FOR A LO SIDE BOX (7734-5)
- MILWAUKEE TOOL 2-3/4" 14 TPI High Speed Steel Jig Saw Blade (5 PK) (48-42-0101)
- STAHLWILLE TOOLS Set: Double ended ring Wrench No.20A/6 6-pcs. (96414402)
- MAKITA 18V LXT® 6-Pc. Combo Kit (3.0Ah) (XT610)
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC (XT261M + DML801)
- MAKITA Cordless Combo Kit, 18.0V, 2 Tools, 4.0Ah (XT269M + BL1850B-2)
- MAKITA XGT Brushless 4 Pc, Combo Kit (2, 40V max (GT401M1D1)
- MAKITA 18V LXT® 2-Pc. Combo Kit (4.0Ah) (XT263M)
- MAKITA LXT Sub-Compact BL Band Saw Kit, 18V (XBP05R1B + XBU05Z)
- DEWALT Cordless Combo Kit, 20.0V, 4 Tools (DCK299M2, DCV580, DCG412)
- Makita Cordless Combination Kits