Shop All Cordless Combination Kits
Makita
Cordless Combo Kit, 18.0 V, 2 Tools, 2 Batt
Mfr # XFD10Z, XSC02Z + BL1840B-2
Zoro # G2579372
product price: $606.99
/ea
Free Shipping & Returns
$606.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included Circular Saw, Drill
- Battery Capacity (2) 4.0 Ah
- Number of Tools 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XFD10Z, XSC02Z + BL1840B-2
- Zoro # G2579372
- UPC # 088381699020
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Drill - Chuck Size | 1/2 in |
Circular Saw - Blade Dia. | 5 7/8 in |
Description
Cordless Combination Kit, Cordless Tools Included Circular Saw, Drill, Voltage 18 V, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 4.0 Ah, Tool Brand Makita, Series 18V LXT, Battery Included (2) 33RT43, Mfr. No. BL1840B, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. BL1840B, Battery Series LXT(R), Charger Included No, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, Included Drills 1/2 in Drill (Compact, 1,900 RPM)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKIL Brush Cap Assembly (95111L)
- KLEIN TOOLS 36-Inch Round Bar with Tether Hole (3246TT)
- TENG TOOLS 6" Wire Twisting Side Cutting Pliers - AT605 (AT605)
- BOSCH Nibbler Punch for Mfr No. 1533A (2608639025)
- MAKITA MULTI-TOOL 18V LXT CORDLESS (MPXMT03Z)
- MAKITA Cordless Combination Kit, 18V DC, 2 Tools (XT269T/BL1850B)
- MAKITA 12V max CXT® 2-Pc. Combo Kit (2.0Ah) (CT232RX)
- MAKITA Oscillating Tool, 4.4 lb Tool Weight (XMT04ZB)
- MAKITA 18V LXT® Brushless 4-Pc. Combo Kit (5.0Ah) (XT446T)
- MAKITA 18V LXT® 7-Pc. Combo Kit (3.0Ah) (XT704)
- MILWAUKEE TOOL M12, 5-Tool Combo Kit (2498-25)
- Makita Cordless Combination Kits