Shop All Cordless Combination Kits
Makita
Cordless Combo Kit, 18.0 V, 2 Tools, 2 Batt
Mfr # XDT13Z, XWT07Z + BL1840B-2
Zoro # G2578611
product price: $746.99
/ea
Free Shipping & Returns
$746.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included Impact Driver, Impact Wrench
- Battery Capacity (2) 4.0 Ah
- Number of Tools 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XDT13Z, XWT07Z + BL1840B-2
- Zoro # G2578611
- UPC # 088381824019
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Impact Wrench - Sq. Size | 3/4 in |
Description
Cordless Combination Kit, Cordless Tools Included Impact Driver, Impact Wrench, Voltage 18 V, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 4.0 Ah, Tool Brand Makita, Series 18V LXT, Battery Included (2) 33RT43, Mfr. No. BL1840B, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. BL1840B, Battery Series LXT(R), Charger Included No, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Skirted Control Knob, Control Knob, 1/4" Size, 0.63"L, GP Phenolic (1913BE)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP2020)
- WHEELER-REX 8" L 1" Cap. Iron Straight Iron Pipe Wrench, 8" (4508)
- BULLDOG WINCH Adapter, M12x1.0 to 1/4NPTF for 41000 (42073)
- MAKITA 18V LXT Brushless 2pc Combo Kit (4.0Ah) (XT269M + XDT13Z)
- MAKITA LXT 18V Brushless 2pc Combo Kit (4.0Ah) (XT269M + XWT08Z)
- MAKITA 18V LXT® 15-Pc. Combo Kit (3.0Ah) (XT1501)
- MAKITA 18V LXT® Brushless 2-Pc. Combo Kit (3.0Ah) (XT281S)
- MAKITA 18V LXT LithiumIon 4Pc Combo Kit 50Ah (MAKXT446T)
- MAKITA 18V LXT Brushless 2pc Combo Kit (4.0Ah) (XT269M + XAG04Z)
- MILWAUKEE TOOL M18 6-Tool Kit, M18 Vac, M18 6" Circ Saw (2696-26, 0880-20, 2630-20)
- Makita Cordless Tools