Shop All Cordless Combination Kits
Makita
Cordless Combo Kit, 18.0 V, 2 Tools, 2 Batt
Mfr # XDT13Z, XPH03Z + BL1840B-2
Zoro # G2578523
product price: $526.99
/ea
Free Shipping & Returns
$526.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included Hammer Drill, Impact Driver
- Battery Capacity (2) 4.0 Ah
- Number of Tools 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XDT13Z, XPH03Z + BL1840B-2
- Zoro # G2578523
- UPC # 088381824019
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Hammer Drill - Chuck Size | 1/2 in |
Description
Cordless Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Voltage 18 V, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 4.0 Ah, Includes (1) Side Handle, (1) Depth Gauge, (1) Belt Clip, Tool Brand Makita, Series 18V LXT, Battery Included (2) 33RT43, Mfr. No. BL1840B, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. BL1840B, Battery Series LXT(R), Charger Included No, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS #30 Carbide Drill Screw Machine Length (5442415)
- WIHA Insulated Tool Set, 14 pc. (32869)
- DRILL AMERICA 5/8"-11 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 5/8"-11 (DWT54781)
- FEIN Magnetic Drill Set, 120V (JME Shortslugger II)
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC (XT269M + XRJ04Z)
- MAKITA Cordless Combination Kit, 18.0VDC, 3 Tools, Voltage: 18V (XT255T + XGC01Z)
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC (XT269M + XAG04Z)
- MAKITA LXT Brushless 2pcs, Combo Kit, 18V, (5.0Ah) (XT288T)
- MAKITA 18V LXT® Brushless 3-Pc. Combo Kit (4.0Ah) (XT328M)
- MAKITA 12V max CXT® 4-Pc. Combo Kit (1.5Ah) (CT411)
- MILWAUKEE TOOL Drill/Impact Driver Tool Combo Kit, 5pcs (3697-25, 48-11-1880)
- Makita Cordless Combination Kits