Shop All Cordless Combination Kits
This Product is Discontinued
Makita
Cordless Combination Kit, Cordless, 18V DC (Discontinued)
Mfr # XT801X1
Zoro # G601209687
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included Blower, Circular Saw, Drill, Flashlight, Impact Driver, Impact Wrench, Random Orbit Sander, Reciprocating Saw
- Battery Capacity (2) 3.0 Ah
- Number of Tools 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XT801X1
- Zoro # G601209687
- UPC # 088381888516
- Country of Origin China
- Category Cordless Combination Kits
Dimensions
Circular Saw - Blade Dia. | 6 1/2 in |
Drill - Chuck Size | 1/2 in |
Impact Wrench - Sq. Size | 1/2 in |
Description
Cordless Combination Kit, Cordless Tools Included Blower, Circular Saw, Drill, Flashlight, Impact Driver, Impact Wrench, Random Orbit Sander, Reciprocating Saw, Voltage 18 V, Power Source Cordless, Number of Tools 8, Battery Capacity (2) 3.0 Ah, Includes (2) Batteries, Charger, Tool Brand Makita, Series LXT(R), Battery Included (2) 4NNN2, Number of Batteries Included 2, Battery Model No. BL1830B, Battery Series LXT(R), Charger 4NNN4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.