Shop All Cordless Combination Kits
Makita
Cordless Combination Kit, 4 Tools, 18V DC
Mfr # XT328M + DML805
Zoro # G9222961
product price: $679.99
/ea
Free Shipping & Returns
$679.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- No. of Batteries Included 2
- Cordless Tool Battery Type Li-Ion
- Series 18V LXT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XT328M + DML805
- Zoro # G9222961
- UPC # 088381829489
- Country of Origin China
- Category Cordless Combination Kits
Dimensions
Hammer Drill - Chuck Size | 1/2 in |
Description
Cordless Combination Kit, Cordless Tools Included Flood Light, Hammer Drill, Impact Driver, Reciprocating Saw, Voltage 18 V, Power Source Cordless, Number of Tools 4, Battery Capacity (2) 4.0 Ah, Includes (2) Batteries, Charger, Contractor Bag, Tool Brand Makita, Series 18V LXT, Battery Included (2) 33RT43, Mfr. No. BL1840B, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. BL1840B, Battery Series LXT(R), Charger (1) Mfr. No. DC18RC, Charger Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 1/2" Drive 12 Point Standard SAE Socket 15/16" (CDS61N)
- WESTWARD 8 Piece Metric Fold-Up Hex Key Set, 2CYB8 (2CYB8)
- SARGE KNIVES Compact Tactical Folder Knife w/ Partially Serrated Stainless Blade (SK-800)
- GREY PNEUMATIC AIR CHISEL/PANEL CUTTER (CH110)
- MAKITA 18V LXT® Brushless 2-Pc. Combo Kit (4.0Ah) (XT269M)
- MAKITA 18V LXT® 7-Pc. Combo Kit (3.0Ah) (XT704)
- MAKITA Cordless Combination Kit, 18.0V, 2 Tools (XT269M + BL1850B)
- MAKITA 18V LXT® 4-Pc. Combo Kit (3.0Ah) (XT442)
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC (XT261M + XSS02Z)
- MAKITA Cordless Combo Kit, 18.0 V, 2 Tools, 2 Batt (XPH03Z, XSC02Z + BL1840B-2)
- MILWAUKEE TOOL M18 600 MCM Crimper Kit + Cable Stripper (2679-22, 2935CU-21S)
- Makita Cordless Combination Kits