Shop All Cordless Combination Kits
Makita
Cordless Combination Kit, 4 Tools, 18V DC
Mfr # XT328M + DML801
Zoro # G9222611
product price: $599.99
/ea
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Reciprocating Saw Mfr. No. XRJ05Z
- Charger (1) Mfr. No. DC18RC
- No. of Batteries Included 2
- Included Charger 4NNN4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XT328M + DML801
- Zoro # G9222611
- UPC # 088381829489
- Country of Origin China
- Category Cordless Combination Kits
Dimensions
Hammer Drill - Chuck Size | 1/2 in |
Description
Cordless Combination Kit, Cordless Tools Included Flashlight, Hammer Drill, Impact Driver, Reciprocating Saw, Voltage 18 V, Power Source Cordless, Number of Tools 4, Battery Capacity (2) 4.0 Ah, Includes (2) Batteries, Charger, Contractor Bag, Tool Brand Makita, Series 18V LXT, Battery Included (2) 33RT43, Mfr. No. BL1840B, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. BL1840B, Battery Series LXT(R), Charger (1) Mfr. No. DC18RC, Charger Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCAT .401 Shank Composite Medium Stroke Air Hammer (5100-A-T)
- BIG HORN Band Saw Replacement Tire for 14" Wheel with Ball Bearing 6202ZZ, PK 2 (14338-KIT)
- WESTWARD Hook-Style Safety Cutter 6 5/8 in L, 10 PK (793LG5)
- MILWAUKEE TOOL 3/8" Drive Ratchet and Socket Tray, Metric (48-22-9482T)
- MAKITA 12V max CXT® 3/8" Right Angle Drill Kit (2.0Ah) (AD04R1)
- MAKITA 12V CXT 15 Ah Cordless 4Piece Combo Kit (MAKCT411)
- MAKITA Cordless Combo Kit, 18.0V, 2 Tools, 4.0Ah (XT269M + BL1850B-2)
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC (XT269R + XAG04Z)
- MAKITA LXT Sub-Compact BL Band Saw Kit, 18V (XBP05R1B + XBU05Z)
- MAKITA 18V LXT® 7-Pc. Combo Kit (3.0Ah) (XT706)
- MILWAUKEE TOOL Cordless Combination Kit, 12.0V, Li-Ion (2494-22, 48-11-2420)
- Makita Cordless Tools