Shop All Cordless Combination Kits
Makita
Cordless Combination Kit, 3 Tools, 18V DC
Mfr # XT269R + XVJ02Z
Zoro # G9222523
product price: $629.99
/ea
Free Shipping & Returns
$629.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cordless Tools Included Hammer Drill, Impact Driver, Jigsaw
- Number of Tools 3
- Carrying Case Contractor Bag
- Battery Pack Replacement 38XU33, 33RT43, 4NNN2, 33RT41, 52RW97
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XT269R + XVJ02Z
- Zoro # G9222523
- UPC # 088381827751
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Hammer Drill - Chuck Size | 1/2 in |
Description
Cordless Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Jigsaw, Voltage 18 V, Power Source Cordless, Number of Tools 3, Battery Capacity (2) 2.0 Ah, Includes (2) Batteries, Charger, Contractor Bag, Tool Brand Makita, Series 18V LXT, Battery Included (2) 33RT41, Mfr. No. BL1820B, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. BL1820B, Battery Series LXT(R), Charger (1) Mfr. No. DC18RC, Charger Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1-3/8'' Cup (1'' Conduit) (HPC138)
- KNIPEX Retaining Ring Pliers, 0.035 In Tip, 0 Deg (44 11 J0 SBA)
- KRAFT TOOL Plasterers Scarifier w/ProForm, 8 (PL208PF)
- DRILL AMERICA 25/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN25/64)
- MAKITA 18V LXT® 2-Pc. Combo Kit (4.0Ah) (XT263M)
- MAKITA 18V LXT® Brushless 2-Pc. Combo Kit (5.0Ah) (XT269T)
- MAKITA LXT Sub-Compact BL Band Saw Kit, 18V (XBP05R1B + XBU05Z)
- MAKITA Cordless Combination Kit, 18V DC, 2 Tools (XT269T/BL1850B)
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC (XT269R + XAG04Z)
- MAKITA XGT Brushless 4 Pc, Combo Kit (2, 40V max (GT401M1D1)
- MILWAUKEE TOOL M18 FUEL 2Tool Kit, M18 Hedge Trimer Att (3000-21, 49-16-2719)
- Makita Cordless Combination Kits